CLWS614 - 6 Awg Cu Crimp Lug Long

Ilsco

  • $7.60 (Each)
  • $7.60 (Each)

  • $759.62 (Per 100)
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
CLWS614
Manufacturer
Ilsco
Manufacturer's Part Number
CLWS-6-14
Description
6 Awg Cu Crimp Lug Long
Surecrimp Copper Compression Lug, Conductor Size 6, 1 Hole, 1/4IN Bolt Size, Long Barrel, Sight Window, Tin Plated, Ul, Csa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
783669628951 / 00783669628951
Weight per unit
0.021 L
Price & Packaging
Minimum Order Quantity
1
Unit
$7.60 (Each)
Carton
$7.60 (Each)
Resources
Images
 
 
CLWS614 - Small Image
 
CLWS614 - Large Image
Attachments
 
 
CLWS614 - Specification Sheet
Other Links
 
 
CLWS614 - Other
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
Surecrimp Copper Compression Lug, Conductor Size 6, 1 Hole, 1/4in Bolt Size, Long Barrel, Sight Window, Tin Plated, UL, CSA
Product Type
Cu CMP W/Syt 6 Awg 9/32 T Ul Csa Long Ba
extra long description
ILSCO CLWS-6-14 CU CMP W/SYT 6 AWG
Description
6 AWG CU CRIMP LUG LONG
Manufacturer Information
Brand
Ilsco Corporation
Manufacturers Part Number
CLWS-6-14
GTIN
00783669628951
UPC
783669628951
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CLWS614.
Jump To:

Cross Referenced

These items are similar to CLWS614 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL-6-14 Anderson n/a
VHCL614 Anderson n/a
YA6C Burndy 00781810501757
L 614 Greaves n/a
L-614 Greaves 00784491411056
CLNS6-14 ILSCO 00783669628944
CLWS-6-14 ILSCO 00783669628951
CRB-6L ILSCO n/a
94214 Morris 00601986942140
L-614 NSi Industries 00662381034007
LCA6-14-L Panduit 00074983900060
LCB6-14-L Panduit 00074983901791
BBLU-6S Penn-Union 00785037216258
54905BE Thomas & Betts 00786210890098
CTL6L-14 Thomas & Betts 00783786410347
L6-14 Thomas & Betts 00783786739394

* All prices subject to change.

Begin Live Chat