CSWS50058 - Cu Comp Lug 500MCM

Ilsco

  • $70.17 (Each)
  • $70.17 (Each)

  • $7,017.30 (Per 100)
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
CSWS50058
Manufacturer
Ilsco
Manufacturer's Part Number
CSWS-500-58
Description
Cu Comp Lug 500MCM
Surecrimp Copper Compression Lug, Conductor Size 500, 1 Hole, 5/8IN Bolt Size, Standard Barrel, Sight Window, Tin Plated, Ul, Csa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
783669645293 / 00783669645293
Weight per unit
0.362 L
Price & Packaging
Minimum Order Quantity
1
Unit
$70.17 (Each)
Carton
$70.17 (Each)
Resources
Images
 
 
CSWS50058 - Small Image
 
CSWS50058 - Large Image
Attachments
 
 
CSWS50058 - Specification Sheet
Other Links
 
 
CSWS50058 - Other
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
Cu CMP 500 Kcmil 21/32 T Ul Csa Short B
extra long description
ILSCO CSWS-500-58 CU CMP 500 kcmil
Description
CU COMP LUG 500MCM
Long Description
Surecrimp Copper Compression Lug, Conductor Size 500, 1 Hole, 5/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Manufacturer Information
Brand
Ilsco Corporation
Manufacturers Part Number
CSWS-500-58
GTIN
00783669645293
UPC
783669645293
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CSWS50058.
Jump To:

Cross Referenced

These items are similar to CSWS50058 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30066 3M Electrical Products n/a
BT240C12 BICC n/a
HCS13412 Burndy n/a
YA34-L6 Burndy 00781810506226
YA34L90 Burndy 00781810054123
YA34LTC12FX Burndy 00781810543214
YA34LTC12FX90 Burndy 00781810020227
VCELC05012H1 Hubbell Power Systems 00096359336594
VHCS-500-12 Hubbell Power Systems 00096359338734
CC50050 Ideal Industries n/a
CSWS-500-12 ILSCO 00783669645255
CSWS-500-58 ILSCO 00783669645293
CSWS50058 ILSCO n/a
GL50048 NSi Industries 00662381036186
BLU 050 S2 Penn-Union 00785037234061
HL50048 Thomas & Betts n/a
S989121 Thomas & Betts n/a
HCS13458 Burndy n/a
YA34-L Burndy 00781810506202
YA34L Burndy 78181050620
42370 ILSCO n/a
LCA500-58-6 Panduit 00074983900657
BLU-050S Penn-Union 00785037234030
BLU050S Penn-Union 78503723403
326106 TE Connectivity n/a
505558 TE Connectivity n/a
256-30695-1072 Thomas & Betts 00786210642048
54187 Thomas & Betts 00786210541877
CTL500-58 Thomas & Betts 00783786131150

* All prices subject to change.

Begin Live Chat