D1676 - Copper Ground Bar

Ilsco

  • $38.20 (Each)
  • $38.20 (Each)

  • $764.00 (Per 20)
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
D1676
Manufacturer
Ilsco
Manufacturer's Part Number
D167-6
Description
Copper Ground Bar
Copper Neutral Bar, Conductor Range 4-14 Main, 6-14 Tap, 7 Ports
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783669161052 / 00783669161052
Weight per unit
0.117 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.20 (Each)
Standard Packaging
$764.00 (Per 20)
Resources
Images
 
 
D1676 - Large Image
 
D1676 - Small Image
Attachments
 
 
D1676 - Specification Sheet
Other Links
 
 
D1676 - Other
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
COPPER GROUND BAR
Product Type
Cu Mec (6) 14-6 14-4 B Ur
extra long description
ILSCO D167-6 CU MEC (6) 14-6 14-4 B
Long Description
Copper Neutral Bar, Conductor Range 4-14 Main, 6-14 Tap, 7 Ports
Manufacturer Information
Manufacturers Part Number
D167-6
Brand
Ilsco
GTIN
00783669161052
UPC
783669161052
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight per each
0.117
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D1676.
Jump To:

Cross Referenced

These items are similar to D1676 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
D167-10 ILSCO 00783669161564
D167-12 ILSCO 00783669161724
D167-14 ILSCO 00783669161991
D167-4 ILSCO 00783669160925
D167-6 ILSCO 00783669161052
D167-8 ILSCO 00783669161212
NB-350-12 ILSCO 00783669698657
UGB2041412 Panduit 00074983402236

* All prices subject to change.

Begin Live Chat