IPC406 - Kupler 4/0-#6 Piercing Ta

Ilsco

  • $26.54 (Each)
  • $26.54 (Each)

  • $318.48 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
IPC406
Manufacturer
Ilsco
Manufacturer's Part Number
IPC-4/0-6
Description
Kupler 4/0-#6 Piercing Ta
Piercing Connector, 600 V, Glass Filled Nylon Material, Tin Plated, #4 to 4/0 Awg (Main);#14 to #4 Awg (Tap) Wire Size, 25 LB
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Large Terminals & Connectors
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783669532692 / 00783669532692
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.54 (Each)
Carton
$318.48 (Per 12)
Resources
Images
 
 
IPC406 - Small Image
 
IPC406 - Small Image
 
IPC406 - Large Image
 
IPC406 - Large Image
Attachments
 
 
IPC406 - Specification Sheet
Other Links
 
 
IPC406 - Other
 
IPC406 - Other
Features
Material
Glass Filled Nylon
Wire Size
#4 to 4/0 AWG (Main);#14 to #4 AWG (Tap)
Voltage Rating
600 V
Material, Color, and Finish
Finish
Tin Plated
Descriptions
Product Type
Piercing Connector
Special Features
Kup-L-Tap(R) Insulation Piercing Connector;Compact Design;Removable End Tabs;Dual Rated for Copper and Aluminum Conductor
Long Description
Piercing Connector, 600 V, Glass Filled Nylon Material, Tin Plated, #4 to 4/0 AWG (Main);#14 to #4 AWG (Tap) Wire Size, 25 lb
Short Description
Piercing Connector, 600V, 4/0 to #4 AWG (Main);#14 to #4 AWG (Tap)
Description
KUPLER 4/0-#6 PIERCING TA
extra long description
ILSCO IPC-4/0-6 IPC (R)4/0-4 (T)6-1
Additional Information
package quantity
12 PK
Standards Met
UL 486A/B 90°C Listed;CSA Certified;UL File E6207
Manufacturer Information
Brand
Ilsco
Manufacturers Part Number
IPC-4/0-6
GTIN
00783669532692
UPC
783669532692
Packaging
Weight
25 lb
Weight per each
25
Carton
12
You must have an account to view stock levels

* All prices subject to change.