IPC406 - Kupler 4/0-#6 Piercing Ta

Ilsco

  • $28.20 (Each)
  • $28.20 (Each)

  • $338.40 (Per 12)
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
IPC406
Manufacturer
Ilsco
Manufacturer's Part Number
IPC-4/0-6
Description
Kupler 4/0-#6 Piercing Ta
Piercing Connector, 600 V, Glass Filled Nylon Material, Tin Plated, #4 to 4/0 Awg (Main);#14 to #4 Awg (Tap) Wire Size, 25 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783669532692 / 00783669532692
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.20 (Each)
Carton
$338.40 (Per 12)
Resources
Images
 
 
IPC406 - Small Image
 
IPC406 - Small Image
 
IPC406 - Large Image
 
IPC406 - Large Image
Attachments
 
 
IPC406 - Specification Sheet
Other Links
 
 
IPC406 - Other
 
IPC406 - Other
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
Glass Filled Nylon
Wire Size
#4 to 4/0 AWG (Main);#14 to #4 AWG (Tap)
Voltage Rating
600 V
Material, Color, and Finish
Finish
Tin Plated
Descriptions
Product Type
Piercing Connector
Special Features
Kup-L-Tap(R) Insulation Piercing Connector;Compact Design;Removable End Tabs;Dual Rated for Copper and Aluminum Conductor
Long Description
Piercing Connector, 600 V, Glass Filled Nylon Material, Tin Plated, #4 to 4/0 AWG (Main);#14 to #4 AWG (Tap) Wire Size, 25 lb
Short Description
Piercing Connector, 600V, 4/0 to #4 AWG (Main);#14 to #4 AWG (Tap)
Description
KUPLER 4/0-#6 PIERCING TA
extra long description
ILSCO IPC-4/0-6 IPC (R)4/0-4 (T)6-1
Additional Information
package quantity
12 PK
Standards Met
UL 486A/B 90°C Listed;CSA Certified;UL File E6207
Manufacturer Information
Brand
Ilsco
Manufacturers Part Number
IPC-4/0-6
GTIN
00783669532692
UPC
783669532692
Packaging
Weight
25 lb
Weight per each
25
Carton
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPC406.
Jump To:

Similar Items

Similar items are close alternatives to IPC406, though they may not be 100% alike.

Insulation Piercing Connector 4/0 - 3 Awg Insulation Piercing Connectors Are Mad...
  • Our Part #: IPCS4002
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IPCS4002
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($247.20) ·
IPCS4002 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.20

Each

QTY:
Each
Add
Type Ipc - Talon Insulation Piercing Connector For Conductor Range Main: 4/0-1/0...
  • Our Part #: IPC4111
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IPC4111
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 30 ($926.22) ·
IPC4111 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.87

Each

QTY:
Each
Add
Cross Referenced

These items are similar to IPC406 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
IPC 4006 Greaves 00784491131077
BTC4/0-10 Ideal Industries 00781789454450
BTC4010 Ideal Industries 781789454450
IPC-4/0-6 ILSCO 00783669532692
96108 Morris 00601986961080
IPCS4002 NSi Industries 00662381082640
IPC-4/0-6 Penn-Union n/a
IPST 402 Thomas & Betts n/a
IPST402 Thomas & Betts 00783786732975
130021 KUPLER n/a
IPC4111 Thomas & Betts 00783786331116
UPC4/014 UTILCO n/a
BIPC-4/0-6 Burndy 00781810128718

* All prices subject to change.

Begin Live Chat