NB35024 - 350MCM-6STR 24PRT Al Mech Neutral Bar

Ilsco

  • $120.06 (Each)
  • $120.06 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NB35024
Manufacturer
Ilsco
Manufacturer's Part Number
NB-350-24
Description
350MCM-6STR 24PRT Al Mech Neutral Bar
Aluminum Neutral Bar, Dual Rated, Main Conductor Range 350-6, Tap Range 4-14, 24 Tap Ports, 2 Holes, #10-32 Bolt, Tin Plated, Ul, Csa
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783669698701 / 00783669698701
Weight per unit
0.612 L
Price & Packaging
Minimum Order Quantity
1
Unit
$120.06 (Each)
Resources
Images
 
 
NB35024 - Large Image
 
NB35024 - Small Image
Attachments
 
 
NB35024 - Specification Sheet
Other Links
 
 
NB35024 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Al Mec (L)350-6 (T)(24)14-6 Tur
extra long description
ILSCO NB-350-24 AL MEC (L)350-6 (T)
Description
350MCM-6STR 24PRT AL MECH NEUTRAL BAR
Long Description
Aluminum Neutral Bar, Dual Rated, Main Conductor Range 350-6, Tap Range 4-14, 24 Tap Ports, 2 Holes, #10-32 Bolt, Tin Plated, UL, CSA
Manufacturer Information
Brand
Ilsco
Manufacturers Part Number
NB-350-24
GTIN
00783669698701
UPC
783669698701
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat