NB35024WR16 - 350MCM-6STR 24PRT Al Mech Neutral Bar W/R16 MNT BL

Ilsco

  • $240.08 (Each)
  • $240.08 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NB35024WR16
Manufacturer
Ilsco
Manufacturer's Part Number
NB-350-24-W/R16
Description
350MCM-6STR 24PRT Al Mech Neutral Bar W/R16 MNT BL
Aluminum Neutral Bar, Dual Rated, Main Conductor Range 350-6, Tap Range 4-14, 24 Tap Ports, 2 Holes, #10-32 Bolt, Tin Plated, Ul, Csa, Includes R-16 Mounting Block
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783669698695 / 00783669698695
Weight per unit
1.063 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$240.08 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
NB35024WR16 - Small Image
 
NB35024WR16 - Large Image
Attachments
 
 
NB35024WR16 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
350MCM-6STR 24PRT AL MECH NEUTRAL BAR W/R16 MNT BL
Extra Long Description
ILSCO NB-350-24-W/R16 AL MEC (L)350
Long Description
Aluminum Neutral Bar, Dual Rated, Main Conductor Range 350-6, Tap Range 4-14, 24 Tap Ports, 2 Holes, #10-32 Bolt, Tin Plated, UL, CSA, Includes R-16 Mounting Block
Product Type
Al Mec (L)350-6 (T)(24)14-6 W/R16 T Ur
Manufacturer Information
Brand
Ilsco
Manufacturers Part Number
NB-350-24-W/R16
GTIN
00783669698695
UPC
783669698695
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight per each
1.063
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat