MC24S00230 - Contactor 3 Pole Open 11KW 24A AC3, 230V Ac Coil O

Imo Automation

  • $50.63 (Each)
  • $50.63 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC24S00230
Manufacturer
Imo Automation
Manufacturer's Part Number
N/A
Description
Contactor 3 Pole Open 11KW 24A AC3, 230V Ac Coil O
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
5056207482458
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$50.63 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CONTACTOR 3 POLE OPEN 11KW 24A AC3, 230V AC COIL O
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat