MC32S00180 - Contactor 3P Open 15KW 32A AC3, 110V Ac Coil

Imo Automation

  • $74.45 (Each)
  • $74.45 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC32S00180
Manufacturer
Imo Automation
Manufacturer's Part Number
Description
Contactor 3P Open 15KW 32A AC3, 110V Ac Coil
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC
5056207480454
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$74.45 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CONTACTOR 3P OPEN 15KW 32A AC3, 110V AC COIL
Manufacturer Information
UPC
5056207480454
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat