MC50S00180 - Contactor 3 Pole Open 22KW 50A AC3, 180V Ac Coil O

Imo Automation

  • $94.12 (Each)
  • $94.12 (Each)

In-Stock: 161 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC50S00180
Manufacturer
Imo Automation
Manufacturer's Part Number
N/A
Description
Contactor 3 Pole Open 22KW 50A AC3, 180V Ac Coil O
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
5059394261028
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$94.12 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
161
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CONTACTOR 3 POLE OPEN 22KW 50A AC3, 180V AC COIL O
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 161

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
161 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat