QYE21XXF24AC - Gen Purp PWR Rel 2PCO, 10A, 24VAC, Up to 1.1W

Imo Automation

  • $3.63 (Each)
  • $3.63 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QYE21XXF24AC
Manufacturer
Imo Automation
Manufacturer's Part Number
N/A
Description
Gen Purp PWR Rel 2PCO, 10A, 24VAC, Up to 1.1W
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
5056207480775
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$3.63 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
GEN PURP PWR REL 2PCO, 10A, 24VAC, UP TO 1.1W
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat