2T511GA - Raintight Enclosure

Intermatic

  • $119.12 (Each)
  • $119.12 (Each)

  • $714.72 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2T511GA
Manufacturer
Intermatic
Manufacturer's Part Number
2T511GA
Description
Raintight Enclosure
Case-Outdoor, Type 3R Metal, Gray
Slang Terms

Suggest a New Term
Categories
Timer Controls - Time Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121301 - Control board enclosure
UPC/GTIN
078275210059 / 00078275210059
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.12 (Each)
Standard Packaging
$714.72 (Per 6)
Resources
Images
 
 
2T511GA - Large Image
 
2T511GA - Large Image
Attachments
 
 
2T511GA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Powder Coated Paint
Dimensions and Weight
Depth
3-5/8
Width
5-1/2
Height
9-3/8
Descriptions
Description
RAINTIGHT ENCLOSURE
extra long description
INT-MAT 2T511GA Case-Outdoor, Type
Product Type
Case-Outdoor, Type 3R Metal, Gray
Long Description
Case-Outdoor, Type 3R Metal, Gray
Special Features
Features: Heavy-Duty, Enclosures Protect Time Switches from Rain, Sleet, Snow and Ice, Convenient Mounting Holes, Separate Grounding Terminals, Lockable Hasp Holds Door Closed, Rainproof
Additional Information
Cable Entry
Knockouts
Knockouts
Yes
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
2T511GA
GTIN
00078275210059
UPC
078275210059
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Rainproof Enclosure
Packaging
Weight
2.5
Weight per each
2.75
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor/Outdoor
standard
CSA
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat