AG3000 - 120/240VAC 1PH 3-Mode Hvac Surge Protective Device

Intermatic

  • $88.19 (Each)
  • $88.19 (Each)

  • $705.52 (Per 8)

In-Stock: 72 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AG3000
Manufacturer
Intermatic
Manufacturer's Part Number
AG3000
Description
120/240VAC 1PH 3-Mode Hvac Surge Protective Device
Surge Protective Device, 3-Mode, 120/240 Vac 1PH, Type 1 or Type 2, Outdoor, Connected Equipment Warranty 3YR $7, 500
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-Ln Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
078275130678 / 00078275130678
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.19 (Each)
Standard Packaging
$705.52 (Per 8)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
72
Resources
Images
 
 
AG3000 - Large Image
Attachments
 
 
AG3000 - Specification Sheet
Other Links
 
 
AG3000 - Other
 
AG3000 - Other
Brochures
 
 
AG3000 - Brochure
360 Images
 
 
AG3000 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Lead
Material
Polycarbonate
Phase
1
Poles
3
Voltage Rating
120/240
Dimensions and Weight
Size
1/2 IN - 20
Descriptions
Description
120/240VAC 1PH 3-MODE HVAC SURGE PROTECTIVE DEVICE
Extra Long Description
INT-MAT AG3000 Surge Protective Dev
Features
Power surges are the silent killer for home appliances and HVAC equipment. Most homeowners protect their electronics, but leave more valued equipment unprotected. Surges can wipe out equipment and leave you searching for answers. Search no more. The easy-to-install AG3000 Surge Protective Device (SPD) is the perfect add-on for HVAC equipment. A green LED indicator will be on when the SPD is operating correctly. A red LED indicator will be on when protection is diminished and the SPD needs to be replaced. T
Long Description
Surge Protective Device, 3-Mode, 120/240 VAC 1Ph, Type 1 or Type 2, Outdoor, Connected Equipment Warranty 3yr $7,500
Product Type
Surge Protective Device, 3-Mode, 120/240 Vac 1PH, Type 1 or
Special Features
Features: LED Indicator provides Status;UV Resistant
Additional Information
Enclosure Type
Type 4X
Nominal Discharge Current
10
Type Of Indicators
Green LED
Wiring Configuration
L1, L2, L/N-G
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
AG3000
Series
AG
GTIN
00078275130678
UPC
078275130678
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Type 1/Type 2 Surge Protective Device
Packaging
Weight per each
0.65
Carton
1
Package
8
Uses, Certifications, and Standards
Application
HVAC Equipment (AC/Furnaces)
Environmental Conditions
-4 to +104 DEG F, -20 to +40 DEG C
Standard
CSA - UL 1449 3rd Edtion
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 72

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
1 View Store

Distribution Centers

Location Stock Available
Charlotte
10 View Store
West Wichita
2 View Store

A-L

Location Stock Available
Concord
10 View Store
Humble
49 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat