EI600WC - Digital 7DAY Timer WH

Intermatic

  • $94.26 (Each)
  • $94.26 (Each)

  • $565.56 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EI600WC
Manufacturer
Intermatic
Manufacturer's Part Number
EI600WC
Description
Digital 7DAY Timer WH
Timer, 24 H Time Setting Mode, 1 No Contact Form, 120 to 127 V Ac;12 to 28 V DC, 20 A, 1 Pole, White (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 X 1.75 X 4.125 In Size, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275101418 / 00078275101418
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.26 (Each)
Standard Packaging
$565.56 (Per 6)
Resources
Images
 
 
EI600WC - Large Image
 
EI600WC - Large Image
360 Images
 
 
EI600WC - 360 Image
Attachments
 
 
EI600WC - Specification Sheet
Brochures
 
 
EI600WC - Brochure
Other Links
 
 
EI600WC - Other
 
EI600WC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 127 V ac;12 to 28 V dc
Current Rating
20 A
Poles
1
amperage rating
15/20
Wattage
5540
Material, Color, and Finish
Color
White (Wall Plate)
Dimensions and Weight
Size
1.8125 x 1.75 x 4.125 in;46 x 44.5 x 104.8 mm
Descriptions
Description
DIGITAL 7DAY TIMER WH
Special Features
Easy to Program for 24-Hour or 7-Day Load Control
Product Type
Timer
Long Description
Timer, 24 h Time Setting Mode, 1 NO Contact Form, 120 to 127 V ac;12 to 28 V dc, 20 A, 1 Pole, White (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 x 1.75 x 4.125 in Size, 0.25 lb
Features
Highly versatile Heavy-Duty Timers are ideal for any application that requires a simple or complex ON/OFF schedule, regardless of load. No neutral connection is required.
Short Description
Timer Controls:Electronic In-Wall Timers, 24 h Time Setting Mode, White
extra long description
INT-MAT EI600WC 7-Day Heavy-Duty Pr
Additional Information
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+122 °F;+50 °C
Standards Met
CCSAUS Certified;California Title 24 Compliant;HVACR;Title Ca 20 Listed
Time Setting Mode
24 h
Contact Form
1 NO
motor power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Timing Range
1 MIN - 7 DAYS
Contact Configuration
1 NO
action
1 x SPST
Contact Rating
20 AMP @ 120 - 277 VAC (Resistive Heater), 15 AMP @ 120 VAC (Tungsten Incandescent), 6 AMP @ 208 - 277 VAC (Tungsten Incandescent), 16 AMP @ 120 - 277 VAC (Ballast Magnetic), 4 AMP @ 12 VDC (DC Loads), 2 AMP @ 28 VDC (DC Loads)
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
EI600WC
GTIN
00078275101418
UPC
078275101418
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Digital In-Wall 7-Day Astronomic
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Incandescent Lighting;Fluorescent Lighting;HVACR;CFL Lighting;LED Lighting;Entryway Lighting;Deck Light Controls;Landscape Light Controls;Attic Fans;Pumps;Hallway Lighting;Small Commercial Signage and Store Lighting
Operating Temperature
+32 to +122 DEG F, 0 to +50 DEG C
standard
cCSAus Certified, California TITLE 24 Compliant, HVACR, Title CA 20 Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat