EK4135S - 480VAC Photocontrol

Intermatic

  • $53.27 (Each)
  • $53.27 (Each)

  • $639.24 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EK4135S
Manufacturer
Intermatic
Manufacturer's Part Number
EK4135S
Description
480VAC Photocontrol
Nightfox™ Stem Mount Electronic Photocontrol, 480 V
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275152403 / 00078275152403
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.27 (Each)
Standard Packaging
$639.24 (Per 12)
Resources
Images
 
 
EK4135S - Large Image
 
EK4135S - Large Image
Attachments
 
 
EK4135S - Specification Sheet
Brochures
 
 
EK4135S - Brochure
Other Links
 
 
EK4135S - Other
 
EK4135S - Other
Features
connection
Color Coded Lead
Dimensions and Weight
Size
1.31 WIDTH x 1.25 DEPTH x 2.25 HIGH IN; 3.35 WIDTH x 3.18 DEPTH x 5.72 HEIGHT CM
Descriptions
Product Type
Nightfox Stem Mount Electronic Photocontrol, 480 V
extra long description
INT-MAT EK4135S NIGHTFOX Stem Mount
Description
480VAC PHOTOCONTROL
Features
NightFox™ electronic photocontrols permanently install on outdoor electrical boxes or outdoor lighting fixtures. Ideal for LED fixtures with long-life expectations. ½”-14 NPSM threaded stem fits standard outlet boxes and wall packs with a minimum installation hole size of 7/8” diameter. Come with 9" wire leads.
Long Description
NightFox™ Stem Mount Electronic Photocontrol, 480 V
Special Features
Non-drift silicon light sensor with IR filter;DC relay with zero-crossing circuitry for extended life;Conformal coated PCB;15-year design life;Exceeds 10,000 ON/OFF switching cycles;Fail ON mode;Ideal for single or multi fixture HID and LED installations;220J MOV surge protection element;#18 AWG wire leads
Additional Information
operating cycles
10000
Timing Range
2 - 5
supply voltage
480
Warranty
8
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
EK4135S
GTIN
00078275152403
UPC
078275152403
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Stem Mount Electronic Photocell
Packaging
Weight per each
0.215
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
standard
CA Title 20; Ansi C136.24
Application
parking lot lighting; landscape lighting; exterior lighting; street lighting; pedestrian pathway
Enclosure
Polycarbonate
Mounting
Stem Fixed Mount
You must have an account to view stock levels

* All prices subject to change.