EK4236S - Stem/Swivel Mount Electronic Photocontrol 120-277V

Intermatic

  • $28.11 (Each)
  • $28.11 (Each)

  • $337.32 (Per 12)
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
EK4236S
Manufacturer
Intermatic
Manufacturer's Part Number
EK4236S
Description
Stem/Swivel Mount Electronic Photocontrol 120-277V
Photo Control, 105 to 305 V Ac, <0.5 W @ 277 Vac, 1.3 In Width, 5.64 In Height, Plastic Housing Material, Sensor and Relay Swich Switch Type, Photo Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem and Swivel Fixed Mount, 8 Yr Warranty, 0.28 LB/Ea
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
078275146303 / 00078275146303
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.11 (Each)
Standard Packaging
$337.32 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
303
Resources
Specifications Sheets
 
 
EK4236S - Specification Sheet
Images
 
 
EK4236S - Large Image
Attachments
 
 
EK4236S - Specification Sheet
Other Links
 
 
EK4236S - Other
 
EK4236S - Other
Brochures
 
 
EK4236S - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EK4236S.
Jump To:

Similar Items

Similar items are close alternatives to EK4236S, though they may not be 100% alike.

The Tork ZSS124 Stem and Swivel Mount Instant Response Led Photocontrol Light Se...
  • MFR Part #: ZSS124
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($239.94) ·
ZSS124 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$39.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat