ET2705C - 120-277V Led 1-Cir 365/7

Intermatic

  • $352.89 (Each)
  • $352.89 (Each)

  • $2,117.34 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ET2705C
Manufacturer
Intermatic
Manufacturer's Part Number
ET2705C
Description
120-277V Led 1-Cir 365/7
7-Day/365 Day 1-Circuit Electronic Control, 120-277 Vac, SPST, Indoor Metal Enclosure
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
078275148086 / 00078275148086
Weight per unit
2.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$352.89 (Each)
Standard Packaging
$2,117.34 (Per 6)
Resources
Images
 
 
ET2705C - Large Image
 
ET2705C - Large Image
Attachments
 
 
ET2705C - Specification Sheet
Brochures
 
 
ET2705C - Brochure
Other Links
 
 
ET2705C - Other
 
ET2705C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18 - #10
Poles
1
Voltage Rating
120 - 277
amperage rating
30
connection
Wire Lead
Descriptions
Product Type
7-Day/365 Day 1-Circuit Electronic Control, 120-277 Vac, SPS
extra long description
INT-MAT ET2705C 7-Day/365 Day 1-Cir
Features
The ET2000 Series offers an easy-to-use interface, while still allowing to-the-minute scheduling capabilities for nearly any application. This series provides 50 holiday blocks with independent scheduling to ensure the loads are always in the proper ON/OFF state. This series also includes 96 ON/OFF events for even the most demanding schedules. The scheduling capabilities, configurable outputs, and a 100-hour backup without the need of batteries, make this series ideal for nearly any application.
Description
120-277V LED 1-CIR 365/7
Long Description
7-Day/365 Day 1-Circuit Electronic Control, 120-277 VAC, SPST, Indoor Metal Enclosure
Special Features
Features: Automatic Voltage Detection for Fast, Easy, Out-of-the-Box Installations, Control Different Load Types and Voltages from a Single Control, Adjust Daylight Savings Time Through Software, Rather than DIP Switches, Configurable Outputs Allow These Models to Cover Various Types of Applications with a Single Clock, New Mode of Operation Allows For Manual On/Off Buttons to Operate as a 2-Hour Override, Non-Volatile Eeprom Memory Protects Programming Indefinitely, 2 Year Warranty
Additional Information
motor power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Timing Range
1 MIN - 6 DAYS 23 HR 59 MIN
Contact Configuration
1 NO
action
1 x SPST
Contact Rating
30 AMP @ 120/240 VAC, 20 AMP @ 28 VDC (Resistive), 30 AMP @ 120/240 VAC (Inductive), 5 AMP @ 120/240 VAC (Tungsten), 20 AMP @ 120 - 277 VAC, 10 AMP @ 120/277 VAC (Ballast)
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
ET2705C
GTIN
00078275148086
UPC
078275148086
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
ELECTRONIC
Packaging
Weight per each
2.85
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-40 to +155 DEG F, -40 to +68 DEG C
Frequency Rating
50/60
Application
Exterior Lighting, Interior Lighting, Security Lighting, Parking Lot Lighting, Bell Ringing, Electric Motors, Electric Pump, Indoor
Enclosure
Type 1 Steel
standard
UL Rating, Meet Title 20/24 Compliance
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat