FD60MWC - 60MIN WHT SPR Wound

Intermatic

  • $65.88 (Each)
  • $65.88 (Each)

  • $395.28 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FD60MWC
Manufacturer
Intermatic
Manufacturer's Part Number
FD60MWC
Description
60MIN WHT SPR Wound
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac, 50/60 HZ, SPST, 60 Minute Max, Without Hold, White
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
1PH Manual Starters
UNSPSC
N/A
UPC/GTIN
078275005068 / 00078275005068
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.88 (Each)
Standard Packaging
$395.28 (Per 6)
Resources
Other Links
 
 
FD60MWC - Other
360 Images
 
 
FD60MWC - 360 Image
Images
 
 
FD60MWC - Large Image
 
FD60MWC - Large Image
Attachments
 
 
FD60MWC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
125 - 277
amperage rating
15
connection
Teeter Type
Dimensions and Weight
Size
2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN, 70.86 HEIGHT X 40.64 WIDTH X 30.22 DEPTH MM
Descriptions
Long Description
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 60 Minute Max, Without Hold, White
Special Features
Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in Single or Multi-Gang 2-1/2 IN Deep Junction Boxes, Spiral Time Scale to Provide Easy Selection of the Time Setting, Standard Industry Accepted Molded Plate and Knob, Minimum of 0.085 IN Thread Engagement, Secure Teeter-Type Terminal, 1 Year Warranty
Features
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
extra long description
INT-MAT FD60MWC Spring Wound Countd
Product Type
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac,
Additional Information
motor power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Contact Configuration
1 NO
action
1 x SPST
Timing Range
60
Contact Rating
7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive)
Manufacturer Information
Manufacturers Part Number
FD60MWC
Brand
Intermatic
GTIN
00078275005068
UPC
078275005068
Taxonomies, Classifications, and Categories
Type
Decorator Spring Wound Auto-Off
Category Description
1PH MANUAL STARTERS
Packaging
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-40 to +104 DEG F, -40 to +40 DEG C
Frequency Rating
50/60
standard
cCSAus Certified, UL Listed, UL Recognized, HVACR
Application
Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat