FD6H - 6 Hour Spring Wound

Intermatic

  • $97.74 (Each)
  • $97.74 (Each)

  • $586.44 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FD6H
Manufacturer
Intermatic
Manufacturer's Part Number
FD6H
Description
6 Hour Spring Wound
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac, 50/60 HZ, SPST, 6 Hour Max, Without Hold, Ivory
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
078275185685 / 00078275185685
Weight per unit
0.358 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.74 (Each)
Standard Packaging
$586.44 (Per 6)
Resources
Images
 
 
FD6H - Large Image
 
FD6H - Small Image
Attachments
 
 
FD6H - Specification Sheet
Other Links
 
 
FD6H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 - 277
amperage rating
15
Poles
1
connection
Teeter Type
Dimensions and Weight
Size
2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN, 70.86 HEIGHT X 40.64 WIDTH X 30.22 DEPTH MM
Descriptions
Description
6 HOUR SPRING WOUND
Product Type
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac,
extra long description
INT-MAT FD6H Spring Wound Countdown
Features
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
Long Description
SPRING WOUND COUNTDOWN TIMER, DECORATOR STYLE, 125-277 VAC, 50/60 HZ, SPST, 6 HOUR MAX, WITHOUT HOLD, IVORY
Special Features
Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in Single or Multi-Gang 2-1/2 IN Deep Junction Boxes, Spiral Time Scale to Provide Easy Selection of the Time Setting, Standard Industry Accepted Molded Plate and Knob, Minimum of 0.085 IN Thread Engagement, Secure Teeter-Type Terminal, 1 Year Warranty
Additional Information
Contact Configuration
1 NO
action
1 x SPST
Timing Range
6
Contact Rating
7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive)
motor power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Manufacturer Information
Manufacturers Part Number
FD6H
Brand
Intermatic Inc.
GTIN
00078275185685
UPC
078275185685
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Decorator Spring Wound Auto-Off
Packaging
Weight per each
0.358
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
50/60
standard
cCSAus Certified, UL Listed, UL Recognized, HVACR
Operating Temperature
-40 to +104 DEG F, -40 to +40 DEG C
Mounting
WALL MOUNT
Application
Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat