FF30MH - 30MIN Spring Wound Timer

Intermatic

  • $39.46 (Each)
  • $39.46 (Each)

  • $236.76 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FF30MH
Manufacturer
Intermatic
Manufacturer's Part Number
FF30MH
Description
30MIN Spring Wound Timer
Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60 HZ, SPST, 30 Minute Max, With Hold, Silver
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275184152 / 00078275184152
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.46 (Each)
Standard Packaging
$236.76 (Per 6)
Resources
Images
 
 
FF30MH - Large Image
 
FF30MH - Large Image
Attachments
 
 
FF30MH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
125 - 277
amperage rating
15
connection
Teeter Type
Dimensions and Weight
Size
2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN, 70.86 HEIGHT X 40.64 WIDTH X 30.22 DEPTH MM
Descriptions
Description
30MIN SPRING WOUND TIMER
Product Type
Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60
extra long description
INT-MAT FF30MH Spring Wound Countdo
Features
The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
Special Features
Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Hold Feature Enables User to Override the Automatic Shut-Off Function, Rugged Time Dial Plate Easily withstands the Abuse Encountered in Commercial Environments, Commercial "Brushed Metal" (Plastic Construction) look meets NEC Requirements, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in a Single Gang 2-1/2 IN
Long Description
Spring Wound Countdown Timer, Commercial, 125-277 VAC, 50/60 Hz, SPST, 30 Minute Max, With Hold, Silver
Additional Information
motor power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Contact Configuration
1 NO
action
1 x SPST
Timing Range
30
Contact Rating
7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive)
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
FF30MH
GTIN
00078275184152
UPC
078275184152
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Commercial Spring Wound Auto-Off
Packaging
Weight per each
0.375
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
50/60
standard
cCSAus Certified, UL Listed, UL Recognized, HVACR, NEC
Application
Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat