FF460M - This 60 Min Commercial Auto-Off Timer Is Designed

Intermatic

  • $119.76 (Each)
  • $119.76 (Each)

  • $718.56 (Per 6)
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
FF460M
Manufacturer
Intermatic
Manufacturer's Part Number
FF460M
Description
This 60 Min Commercial Auto-Off Timer Is Designed
Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60 HZ, DPST, 60 Minute Max, Without Hold, Silver
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275184367 / 00078275184367
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.76 (Each)
Standard Packaging
$718.56 (Per 6)
Resources
Images
 
 
FF460M - Large Image
 
FF460M - Large Image
Attachments
 
 
FF460M - Specification Sheet
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
125 - 277
amperage rating
15
Poles
2
connection
Teeter Type
Dimensions and Weight
Size
2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN, 70.86 HEIGHT X 40.64 WIDTH X 30.22 DEPTH MM
Descriptions
Product Type
Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60
Features
The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
Description
THIS 60 MIN COMMERCIAL AUTO-OFF TIMER IS DESIGNED
extra long description
INT-MAT FF460M Spring Wound Countdo
Long Description
Spring Wound Countdown Timer, Commercial, 125-277 VAC, 50/60 Hz, DPST, 60 Minute Max, Without Hold, Silver
Special Features
Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Rugged Time Dial Plate Easily withstands the Abuse Encountered in Commercial Environments, Commercial "Brushed Metal" (Plastic Construction) look meets NEC Requirements, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in a Single Gang 2-1/2 IN Deep Junction Boxes, Spiral Time Scale to Provide Easy Selection of th
Additional Information
motor power
1 HP @ 120 VAC, 2 HP @ 240 VAC
action
1 x DPST
Timing Range
60
Contact Rating
7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive)
Contact Configuration
2 NO
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
FF460M
GTIN
00078275184367
UPC
078275184367
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Commercial Spring Wound Auto-Off
Packaging
Weight per each
0.4
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cCSAus Certified, UL Listed, UL Recognized, HVACR, NEC
Frequency Rating
50/60
Mounting
WALL MOUNT
Application
Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat