GM40AV - 24-Hour Electromechanical, 40A, SPDT/DPDT, Auto-Vo

Intermatic

  • $109.52 (Each)
  • $109.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GM40AV
Manufacturer
Intermatic
Manufacturer's Part Number
GM40AV
Description
24-Hour Electromechanical, 40A, SPDT/DPDT, Auto-Vo
Starter, 1440 Min Time Setting Mode, 2 No/2 NC Contact Form, 15 Min Time Setting, 1440 Min Time Setting, 120 to 208/240/277 V Ac, 40 A, 2 Poles, Screw Box Lug Connection, -40 °F Operating Temperature, +131 °F Operating Temperature, 8.88 X 6.61 X 3 In Size, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275123755 / 00078275123755
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.52 (Each)
Resources
Images
 
 
GM40AV - Large Image
 
GM40AV - Large Image
 
GM40AV - Large Image
360 Images
 
 
GM40AV - 360 Image
Attachments
 
 
GM40AV - Specification Sheet
Other Links
 
 
GM40AV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 208/240/277 V ac
Current Rating
40 A
Poles
2
amperage rating
40
connection
Screw Box Lug
Dimensions and Weight
Size
8.88 x 6.61 x 3 in;22.56 x 16.79 x 7.62 cm
Descriptions
Description
24-HOUR ELECTROMECHANICAL, 40A, SPDT/DPDT, AUTO-VO
Product Type
Starter
Long Description
Starter, 1440 min Time Setting Mode, 2 NO/2 NC Contact Form, 15 min Time Setting, 1440 min Time Setting, 120 to 208/240/277 V ac, 40 A, 2 Poles, Screw Box Lug Connection, -40 °F Operating Temperature, +131 °F Operating Temperature, 8.88 x 6.61 x 3 in Size, 0.02 lb
Features
The GM40AV Time Switch is a universal, electromechanical time switch designed for general purpose residential and commercial applications. The robust 40 A time switch automatically detects the input voltage without the use of a DIP switch or selector pins. The time switch automatically selects any voltage between 120-277 VAC. The mechanism is mounted in a compact UL Type 3R outdoor enclosure and can also be easily retrofitted into other Intermatic enclosure types. The time switch features a DPDT switching
Short Description
Timer Controls:Specialty Time Switches
Special Features
Power and Status Led Indicators;96 Captive Trippers Enable 48 On/Off Operations Each Day;Automatically Adjusts Voltages Between 120 and 277 V ac;Manual 3-Way Off/Auto/On Override Switch;Easy-to-Set True Clockface;Mechanism Simply Snaps Into Many Enclosures;1 Year Warranty
extra long description
INT-MAT GM40AV 40 A, Autovoltage Ge
Additional Information
Time Setting Mode
1440 min
Contact Form
2 NO/2 NC
Minimum Time Setting
15 min
Maximum Time Setting
1440 min
Connection Type
Screw Box Lug
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+131 °F;+55 °C
Standards Met
cULus Listed #e10694;HVACR
motor power
1 HP @ 120 VAC (16FLA and 90LRA-NO), 2 HP @ 208-277 VAC (12FLA and 52LRA-NO), 1 HP @ 120 VAC (12FLA and 30LRA-NC), 2 HP @ 240 VAC (10FLA and 30LRA-NC)
action
1 x DPDT
Timing Range
15 MIN - 24 HR
Contact Configuration
2 NO/2 NC
Contact Rating
40 AMP @ 120 - 277 VAC (Resistive NO), 30 AMP @ 120 VAC (Ballast NO), 20 AMP @ 277 VAC (Ballast NO), 15 AMP @ 120 VAC (Tungsten NO), 30 AMP @ 120 - 277 VAC (Resistive NC), 2 AMP @ 120 VAC (Tungsten NC), 10 AMP @ 277 VAC (Ballast NC)
operating cycles
50000
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
GM40AV
GTIN
00078275123755
UPC
078275123755
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Electromechanical Auto-Voltage
Packaging
Weight
0.02 lb
Weight per each
1.9
Carton
1
Uses, Certifications, and Standards
Application
General Purpose;Lighting;HVACR;Pumps;Motors;Fans;Access Controls;Agricultural;Indoor/Outdoor
Operating Temperature
-40 to +131 DEG F, -40 to +55 DEG C
environmental conditions
0 - 95 RH Non-Condensing
standard
cULus Listed #E10694, HVACR
Mounting
WALL MOUNT
Enclosure
NEMA 3R Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat