IG2240IMSK - Ig SMRT Hme Whole House Surge

Intermatic

  • $451.72 (Each)
  • $451.72 (Each)

  • $1,355.16 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IG2240IMSK
Manufacturer
Intermatic
Manufacturer's Part Number
IG2240-IMSK
Description
Ig SMRT Hme Whole House Surge
Surge Protective Device, 6-Mode, 120/240 Vac 1PH, Type 1 or Type 2, Indoor Metal, Connected Equipment Warranty 10yr
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Suprsr-Prot Dev-Line Conditnr
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
078275148697 / 00078275148697
Weight per unit
9.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$451.72 (Each)
Standard Packaging
$1,355.16 (Per 3)
Resources
Images
 
 
IG2240IMSK - Large Image
 
IG2240IMSK - Large Image
Attachments
 
 
IG2240IMSK - Specification Sheet
Other Links
 
 
IG2240IMSK - Other
 
IG2240IMSK - Other
Brochures
 
 
IG2240IMSK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-240
Phase
Single
Descriptions
Long Description
Surge Protective Device, 6-Mode, 120/240 VAC 1Ph, Type 1 or Type 2, Indoor Metal, Connected Equipment Warranty 10yr
Special Features
Six Modes of protection; TPMOV® surge protection technology;Module Power Switch, included on IG2240-IMSK, enables convenient disconnection of power at the SPD when replacing IModules;Includes three IModules with LED power and protection status lights;IModules replace quickly and easily, eliminating the need to install a new SPD unit;Tamper-proof IModule doors, will only open when IModule is being inserted;Includes the IG2200-FMK flush mount kit;Type 1 Enclosure for indoor applications in metal;10-year prod
Product Type
Surge Protective Device, 6-Mode, 120/240 Vac 1PH, Type 1 or
extra long description
INT-MAT IG2240-IMSK Surge Protectiv
Description
IG SMRT HME WHOLE HOUSE SURGE
Features
Intermatic's SMART GUARD® Whole House Surge Protective Device provides coverage of your customer’s big investment equipment, from appliances and computers, to HVAC equipment and TVs. This innovative Surge Protective Device uses the IMODULE® with LED lights for quick and easy status indication. A blue light indicates the Surge Protective Device unit is ON and a green light indicates surge protection is active. Trusted, state-of-the-art TPMOV® (Thermally Protected Metal Oxide Varistor) surge protection techn
Additional Information
Short Circuit Rating
10kA
type of indicators
SPD
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
IG2240-IMSK
GTIN
00078275148697
UPC
078275148697
Taxonomies, Classifications, and Categories
Type
SurgeProtectionDevice
Packaging
Weight per each
9.2
Carton
1
Package
3
Uses, Certifications, and Standards
Operating Temperature
-31 to 185 Deg F
Frequency Rating
50/60
Application
residential;lightcommercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat