K121 - Twist Lock Photocontrol Receptacle

Intermatic

  • $21.09 (Each)
  • $21.09 (Each)

  • $253.08 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K121
Manufacturer
Intermatic
Manufacturer's Part Number
K121
Description
Twist Lock Photocontrol Receptacle
Locking Type Receptacle, 3-Pin, C136.10 Compliant, 9" Lead
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
32151905 - Control system receptacle
UPC/GTIN
078275045408 / 00078275045408
Weight per unit
0.254 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.09 (Each)
Standard Packaging
$253.08 (Per 12)
Resources
Images
 
 
K121 - Large Image
 
K121 - Large Image
Attachments
 
 
K121 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Diameter
3 IN, 7.6 CM
Descriptions
Description
TWIST LOCK PHOTOCONTROL RECEPTACLE
Long Description
Locking Type Receptacle, 3-Pin, C136.10 Compliant, 9" lead
Special Features
Features: NEMA 3P Receptacle With 9 IN Leads
Features
The K121 NEMA receptacles provide the connector interface for locking type photocontrols. They can be installed in the light fixture itself (K121), or attached externally with the use of a mounting bracket (K122).
extra long description
INT-MAT K121 Locking Type Receptacl
Product Type
Locking Type Receptacle, 3-Pin, C136.10 Compliant, 9" Lead
Additional Information
for use with
Photo Controls
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
K121
GTIN
00078275045408
UPC
078275045408
Taxonomies, Classifications, and Categories
Type
Locking-Type Receptacle
Packaging
Weight per each
0.254
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat