K4023C - 208-277V Photocontrol

Intermatic

  • $29.88 (Each)
  • $29.88 (Each)

  • $358.56 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
K4023C
Manufacturer
Intermatic
Manufacturer's Part Number
K4023C
Description
208-277V Photocontrol
Button Thermal Photocontrol, 208-277 V
Slang Terms

Categories
Lighting Photocells & Sensors - Lighting Photocells
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275029576 / 00078275029576
Weight per unit
0.183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.88 (Each)
Standard Packaging
$358.56 (Per 12)
Resources
Images
 
 
K4023C - Large Image
 
K4023C - Large Image
Attachments
 
 
K4023C - Specification Sheet
Other Links
 
 
K4023C - Other
Features
connection
Color Coded Lead
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-13/16 LENGTH X 1-5/16 WIDTH X 1-9/16 DEPTH IN, 4.6 LENGTH X 3.3 WIDTH X 4 DEPTH CM
Descriptions
Description
208-277V PHOTOCONTROL
Features
These photocontrols install within lighting fixtures, post lamps, or in-wall boxes to provide dusk-to-dawn ON/OFF control of outdoor lighting.
Product Type
Button Thermal Photocontrol, 208-277 V
extra long description
INT-MAT K4023C Button Thermal Photo
Long Description
Button Thermal Photocontrol, 208-277 V
Special Features
Features: Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 9 IN Wire Leads
Additional Information
supply voltage
208 - 277
Connection Type
5/8 IN - 18 Thread
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
K4023C
GTIN
00078275029576
UPC
078275029576
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Thermal Type Photo Cell
Packaging
Weight per each
0.183
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
Mounting
Button Fixed Mount
Application
Dusk to Dawn Lighting Control
standard
UL Recognized, CSA, Title CA 20 Listed, California Title 24 Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of K4023C.
Jump To:

Similar Items

Similar items are close alternatives to K4023C, though they may not be 100% alike.

Flush Mount, 208 to 277 V, 1500 W, 1 In Width, 2 In Height, Lexan Housing Materi...
  • Our Part #: 3002
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3002
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($346.56) ·
3002 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.88

Each

QTY:
Each
Add
There were no add-on items found for K4023C.

* All prices subject to change.