K4121C - 1800W 120V Photo Cell

Intermatic

  • $17.62 (Each)
  • $17.62 (Each)

  • $211.44 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K4121C
Manufacturer
Intermatic
Manufacturer's Part Number
K4121C
Description
1800W 120V Photo Cell
Photo Cell, 120 V Ac, >1 W, 3-3/4 In Length, 1-9/16 In Width, 1-9/16 In Height, Heavy Duty Die Cast Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem Mount, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275002012 / 00078275002012
Weight per unit
0.242 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.62 (Each)
Standard Packaging
$211.44 (Per 12)
Resources
Images
 
 
K4121C - Large Image
 
K4121C - Large Image
 
K4121C - Large Image
Specifications Sheets
 
 
K4121C - Specification Sheet
Attachments
 
 
K4121C - Specification Sheet
Other Links
 
 
K4121C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Wattage
>1 W
Current Rating
15 A(Tungsten);8.3 A (Ballast)
connection
Color Coded Lead
Material, Color, and Finish
Housing Material
Heavy Duty Die Cast
Color
Gray
Dimensions and Weight
Height
1-9/16 in;4.0 cm
Length
3-3/4 in;9.5 cm
Width
1-9/16 in;4 cm
Size
1-9/16 LENGTH X 1-9/16 WIDTH X 3 DEPTH IN, 4 LENGTH X 4 WIDTH X 7.6 DEPTH CM
Descriptions
Description
1800W 120V PHOTO CELL
Product Type
Photo Cell
extra long description
INT-MAT K4121C Stem Mount Thermal P
Features
These photocontrols install on standard outdoor light fixtures and electrical boxes with 12"-14 NPSM thread or 78" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.
Short Description
Photo Cell, 120 VAC, >1 W, Heavy Duty Die Cast
Long Description
Photo Cell, 120 V ac, >1 W, 3-3/4 in Length, 1-9/16 in Width, 1-9/16 in Height, Heavy Duty Die Cast Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem Mount, 0.25 lb/EA
Special Features
Sonic welded polycarbonate housing and lens to seal out moisture;Delay action eliminates load switching OFF due to car headlights, and lightning
Additional Information
Switch Type
Automatic Switch
Minimum Operating Temperature
-40 °F;-40 °C
package quantity
1 CT;12 PK
Maximum Operating Temperature
+158 °F;+70 °C
Mounting Type
Stem Mount
Standards Met
Ul Listed
Connection Type
1/2 IN - 14 NPT Thread
supply voltage
120
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
K4121C
GTIN
00078275002012
UPC
078275002012
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Thermal Type Photo Cell
Packaging
Weight
0.25 lb/EA
Weight per each
0.242
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
Application
Dusk to Dawn Lighting Control
Mounting
Stem Mount
standard
UL Recognized, CSA, Title CA 20 Listed, California Title 24 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat