K4221C - 120V Photocontrol

Intermatic

  • $22.17 (Each)
  • $22.17 (Each)

  • $266.04 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K4221C
Manufacturer
Intermatic
Manufacturer's Part Number
K4221C
Description
120V Photocontrol
Photo Control, 120 V Ac, >2 W, 5-1/2 In Length, 1-9/16 In Width, Polycarbonate Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem and Swivel Fixed Mount, 0.301 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275002029 / 00078275002029
Weight per unit
0.308 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.17 (Each)
Standard Packaging
$266.04 (Per 12)
Resources
Images
 
 
K4221C - Large Image
 
K4221C - Large Image
Specifications Sheets
 
 
K4221C - Specification Sheet
360 Images
 
 
K4221C - 360 Image
Attachments
 
 
K4221C - Specification Sheet
Other Links
 
 
K4221C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Wattage
>2 W
Current Rating
15 A(Tungsten);8.3 A (Ballast)
connection
Color Coded Lead
Material, Color, and Finish
Housing Material
Polycarbonate
Color
Gray
Dimensions and Weight
Length
5-1/2 in;14.0 cm
Width
1-9/16 in;4 cm
Size
1-9/16 LENGTH X 1-9/16 WIDTH X 5-1/2 DEPTH IN, 4 LENGTH X 4 WIDTH X 14 DEPTH CM
Descriptions
Product Type
Photo Control
extra long description
INT-MAT K4221C Stem and Swivel Moun
Description
120V PHOTOCONTROL
Long Description
Photo Control, 120 V ac, >2 W, 5-1/2 in Length, 1-9/16 in Width, Polycarbonate Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem And Swivel Fixed Mount, 0.301 lb/EA
Short Description
Photo Control, 120 VAC, >2 W, Polycarbonate
Special Features
Cadmium sulfide photocell;Delay action eliminates load switching OFF due to car headlights, and lightning
Features
These photocontrols are provided with a swivel arm for easy and flexible installation to standard outdoor light fixtures or electrical boxes.
Additional Information
Switch Type
Automatic Switch
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+158 °F;+70 °C
Mounting Type
Stem And Swivel Fixed Mount
package quantity
1 CT;12 PK
Standards Met
UL Recognized;CSA Certified
Connection Type
1/2 IN - 14 NPT Thread
supply voltage
120
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
K4221C
GTIN
00078275002029
UPC
078275002029
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Thermal Type Photo Cell
Packaging
Weight
0.301 lb/EA
Weight per each
0.308
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
Application
Dusk to Dawn Lighting Control
Mounting
Stem and Swivel Fixed Mount
standard
UL Recognized, CSA, Title CA 20 Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat