LC4536C - 120-277V Photocell

Intermatic

  • $52.59 (Each)
  • $52.59 (Each)

  • $631.08 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LC4536C
Manufacturer
Intermatic
Manufacturer's Part Number
LC4536C
Description
120-277V Photocell
Photo Control, 120 to 277 V Ac, >1 W, 2-3/4 In Length, 7 CM Height, Polycarbonate Housing Material, Translucent, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -20 °F Operating Temperature, +104 °F Operating Temperature, Locking Type Mount, 0.2583 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275029552 / 00078275029552
Weight per unit
0.258 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.59 (Each)
Standard Packaging
$631.08 (Per 12)
Resources
Images
 
 
LC4536C - Large Image
 
LC4536C - Large Image
 
LC4536C - Large Image
Specifications Sheets
 
 
LC4536C - Specification Sheet
Attachments
 
 
LC4536C - Specification Sheet
Other Links
 
 
LC4536C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 V ac
Wattage
>1 W
Current Rating
15 A(Tungsten);8.3 A (Ballast)
connection
Lock Type
Material, Color, and Finish
Housing Material
Polycarbonate
Color
Translucent
Dimensions and Weight
Length
2-3/4 in
Height
7 cm
Size
3 DIAMETER X 2-3/4 HEIGHT IN, 7.6 DIAMETER X 7 HEIGHT CM
Descriptions
Description
120-277V PHOTOCELL
Product Type
Photo Control
Short Description
Photo Control, 120-277 VAC, >1 W, Polycarbonate
Long Description
Photo Control, 120 to 277 V ac, >1 W, 2-3/4 in Length, 7 cm Height, Polycarbonate Housing Material, Translucent, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -20 °F Operating Temperature, +104 °F Operating Temperature, Locking Type Mount, 0.2583 lb/EA
Special Features
Models with LA suffix equipped with a 2400 volt open type spark gap arrester
extra long description
INT-MAT LC4536C Locking Type Therma
Features
These photocontrols install on light fixtures with ANSI C136.10 NEMA receptacles commonly found on street light fixtures. Locking type design facilitates fast installation and replacement of photocontrol.
Additional Information
Switch Type
Automatic Switch
Maximum Operating Temperature
+104 °F;+40 °C
Mounting Type
Locking Type Mount
Minimum Operating Temperature
-20 °F;-29 °C
Standards Met
UL Recognized;CSA Certified
package quantity
1 CT;12 PK
supply voltage
120 - 277
Connection Type
3-Prong Plug
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
LC4536C
GTIN
00078275029552
UPC
078275029552
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
TwistLock Photocell
Packaging
Weight
0.2583 lb/EA
Weight per each
0.258
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-20 to +104 DEG F, -29 to +40 DEG C
Frequency Rating
50/60
Application
Dusk to Dawn Lighting Control
Mounting
Twistlock Mount
standard
UL Recognized, CSA, Title CA 20 Listed, California Title 24 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat