PA114 - Spa LT J-Box MTG BRKT

Intermatic

  • $9.07 (Each)
  • $9.07 (Each)

  • $90.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PA114
Manufacturer
Intermatic
Manufacturer's Part Number
PA114
Description
Spa LT J-Box MTG BRKT
Mounting Bracket For Pool/Spa Light Junction Boxes
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Brackets Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
078275098954 / 00078275098954
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.07 (Each)
Standard Packaging
$90.70 (Per 10)
Resources
Images
 
 
PA114 - Large Image
 
PA114 - Large Image
360 Images
 
 
PA114 - 360 Image
Attachments
 
 
PA114 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Silver
Descriptions
Description
SPA LT J-BOX MTG BRKT
Product Type
Mounting Bracket For Pool/Spa Light Junction Boxes
extra long description
INT-MAT PA114 Mounting Bracket for
Long Description
Mounting Bracket for Pool/Spa Light Junction Boxes
Special Features
Easy Access Groundbar, Watertight, Multi-Fixture Enclosure
Additional Information
for use with
Pool/Spa Light Junction Boxes, Landscape Applications
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
PA114
GTIN
00078275098954
UPC
078275098954
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
MOUNTING BRACKET
Packaging
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Pool/Spa
standard
CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat