PX100 - 100W Transformer

Intermatic

  • $132.91 (Each)
  • $132.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PX100
Manufacturer
Intermatic
Manufacturer's Part Number
PX100
Description
100W Transformer
Safety Transformer, 120 V Ac, 12 V Ac;13 V Ac, 100 W, 60 HZ, Bracket Mount, 5-1/4 In Length, 4-1/2 In Width, 7-1/4 In Height, 6.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Transformer & Accessories Mark as Incorrect
Suggest a New Category
Classification
Transformer & Accessories
UNSPSC
39101904 - Low voltage lighting transformer
UPC/GTIN
078275024090 / 00078275024090
Weight per unit
6.501 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.91 (Each)
Resources
Images
 
 
PX100 - Large Image
 
PX100 - Large Image
 
PX100 - Large Image
Attachments
 
 
PX100 - Specification Sheet
Other Links
 
 
PX100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1
Wattage
100
Dimensions and Weight
Width
4-1/2 in;11.4 mm
Length
5-1/4 in;13.3 mm
Height
7-1/4 in;18.4 mm
Size
7-1/4 HEIGHT X 5-1/4 WIDTH X 4-1/2 DEPTH IN, 18.4 HEIGHT X 13.3 WIDTH X 11.4 DEPTH CM
Descriptions
Description
100W TRANSFORMER
Features
These 100w Safety Transformers Are Specifically Designed To Supply 12 Volts To Pool/Spa Lights, Submersible Fixtures And Outdoor Garden Lights. A Grounded Shield Between The Primary And Secondary Windings Assures Safe Operation And The Built-In Circuit Protection Will Disconnect Power To The Transformer In Case Of Defect Or Overload
Product Type
Safety Transformer
Long Description
Safety Transformer, 120 V ac, 12 V ac;13 V ac, 100 W, 60 Hz, Bracket Mount, 5-1/4 in Length, 4-1/2 in Width, 7-1/4 in Height, 6.5 lb/EA
Short Description
300W Safety Transformer, 120 VAC (Input);12 VAC, 13 VAC (Output), 5-1/4 in;13.3 mm, Bracket Mount
extra long description
INT-MAT PX100 100 W Pool & Spa Safe
Special Features
Features: Built-In Circuit Protection will Disconnect Power to the Transformer in Case of Defect or Overload
Additional Information
Secondary Voltage Rating
12 V ac;13 V ac
Power Rating
100 W
Primary Voltage Rating
120 V ac
Mounting Type
Bracket Mount
Standards Met
cCSAus Certified
package quantity
1 ct
Output Voltage
12 VAC, 13 VAC
Input Voltage
120
Manufacturer Information
Manufacturers Part Number
PX100
Brand
Intermatic Inc.
GTIN
00078275024090
UPC
078275024090
Taxonomies, Classifications, and Categories
Type
Safety Transformer
Packaging
Weight
6.5 lb/EA
Weight per each
6.501
Carton
1
Uses, Certifications, and Standards
Application
LED Pool Lights;Submersible Fixtures;Outdoor Landscape;Decorative Lighting
Frequency Rating
60 Hz
Mounting
Bracket Mount
standard
cCSAus Certified
Enclosure
Type 3R Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat