ST01 - 7DAY PRGBL WL SW Timer White

Intermatic

  • $85.90 (Each)
  • $85.90 (Each)

  • $515.40 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ST01
Manufacturer
Intermatic
Manufacturer's Part Number
ST01
Description
7DAY PRGBL WL SW Timer White
Timer SWTCH, 24 H Time Setting Mode, SP/3 Way Contact Form, 120 to 127 V Ac;12 to 28 V DC, 20 A, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 X 1.75 X 4.125 In Size, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275127562 / 00078275127562
Weight per unit
0.417 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.90 (Each)
Standard Packaging
$515.40 (Per 6)
Resources
Images
 
 
ST01 - Large Image
 
ST01 - Large Image
 
ST01 - Large Image
360 Images
 
 
ST01 - 360 Image
Attachments
 
 
ST01 - Specification Sheet
Brochures
 
 
ST01 - Brochure
Other Links
 
 
ST01 - Other
 
ST01 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 127 V ac;12 to 28 V dc
Current Rating
20 A
Poles
1
connection
Wire Lead
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
1.8125 x 1.75 x 4.125 in;46 x 44.5 x 104.8 mm
Descriptions
Description
7DAY PRGBL WL SW TIMER WHITE
Product Type
Timer Swtch
extra long description
INT-MAT ST01 7-Day Heavy-Duty Progr
Long Description
Timer Swtch, 24 h Time Setting Mode, SP/3 Way Contact Form, 120 to 127 V ac;12 to 28 V dc, 20 A, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 x 1.75 x 4.125 in Size, 0.5 lb
Features
Highly versatile Heavy-Duty Timers are ideal for any application that requires a simple or complex ON/OFF schedule, regardless of load. No neutral connection is required.
Short Description
Timer Controls:Electronic In-Wall Timers, 24 h Time Setting Mode, White
Special Features
Random Setting Turns Lights On/Off at Different Times so it Appears Someone is Always at Their Home or Business;Auto Daylight Saving Time Adjustment;Astronomic Feature can be Combined with Specific Timed On/Off Programmin
Additional Information
Time Setting Mode
24 h
Contact Form
SP/3 Way
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+122 °F;+50 °C
Standards Met
CCSAUS Certified;HVACR;TITLE CA 20 Listed
motor power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Contact Rating
15 AMP (Resistive, Tungsten), 6 AMP (Tungsten), 8 AMP (Ballast), 4 AMP (Ballast)
Timing Range
7
action
SP/3 Way
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
ST01
GTIN
00078275127562
UPC
078275127562
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Heavy Duty In-Wall
Packaging
Weight
0.5 lb
Weight per each
0.417
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
+32 to +122 DEG F, 0 to +50 DEG C
standard
cCSAus Certified, HVACR, Title CA 20 Listed
Mounting
WALL MOUNT
Application
HVACR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat