ST01A - 7DAY PRGBL WL SW Timer Almond

Intermatic

  • $110.00 (Each)
  • $110.00 (Each)

  • $660.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ST01A
Manufacturer
Intermatic
Manufacturer's Part Number
ST01A
Description
7DAY PRGBL WL SW Timer Almond
7-Day Heavy-Duty Programmable Timer, 120-277 Vac, 15A, Light Almond
Slang Terms

Categories
Timer Controls - Electronic Time Switches
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275127579 / 00078275127579
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.00 (Each)
Standard Packaging
$660.00 (Per 6)
Resources
Images
 
 
ST01A - Large Image
 
ST01A - Large Image
360 Images
 
 
ST01A - 360 Image
Attachments
 
 
ST01A - Specification Sheet
Brochures
 
 
ST01A - Brochure
Other Links
 
 
ST01A - Other
 
ST01A - Other
Features
Poles
1
connection
Wire Lead
Material, Color, and Finish
Color
Almond
Descriptions
Description
7DAY PRGBL WL SW TIMER ALMOND
Product Type
7-Day Heavy-Duty Programmable Timer, 120-277 Vac, 15A, Light
extra long description
INT-MAT ST01A 7-Day Heavy-Duty Prog
Features
Highly versatile Heavy-Duty Timers are ideal for any application that requires a simple or complex ON/OFF schedule, regardless of load. No neutral connection is required. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
Long Description
7-Day Heavy-Duty Programmable Timer, 120-277 VAC, 15A, Light Almond
Special Features
Features: Random Setting Turns Lights On/Off at Different Times so it Appears Someone is Always at Their Home or Business, Auto Daylight Saving Time Adjustment, Astronomic Feature can be Combined with Specific Timed On/Off Programming
Additional Information
Contact Rating
15 AMP (Resistive, Tungsten), 6 AMP (Tungsten), 8 AMP (Ballast), 4 AMP (Ballast)
motor power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Timing Range
7
action
SP/3 Way
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
ST01A
GTIN
00078275127579
UPC
078275127579
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Heavy Duty In-Wall
Packaging
Weight per each
0.4
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
+32 to +122 DEG F, 0 to +50 DEG C
standard
cCSAus Certified, HVACR, Title CA 20 Listed
Application
HVACR
Mounting
WALL MOUNT
You must have an account to view stock levels
These alternate items can be purchased instead of ST01A.
Jump To:

Similar Items

Similar items are close alternatives to ST01A, though they may not be 100% alike.

Timer SWTCH, 168 H Time Setting Mode, SPST Contact Form, 168 H Time Setting, 120...
  • Our Part #: SS703ZA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SS703ZA
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($68.22)
SS703ZA - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.22

Each

QTY:
Each
Add

* All prices subject to change.