T101R - 40A 120V SPST Nema 3R Time Clock

Intermatic

  • $156.74 (Each)
  • $156.74 (Each)

  • $940.44 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
T101R
Manufacturer
Intermatic
Manufacturer's Part Number
T101R
Description
40A 120V SPST Nema 3R Time Clock
24-Hour Mechanical Time Switch, 120 Vac, 60HZ, SPST, Indoor/Outdoor Metal Enclosure, 1 Hour Interval
Slang Terms

Categories
Timer Controls - Mechanical Time Switches
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275000056 / 00078275000056
Weight per unit
3.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.74 (Each)
Standard Packaging
$940.44 (Per 6)
Resources
Images
 
 
T101R - Large Image
 
T101R - Large Image
360 Images
 
 
T101R - 360 Image
Attachments
 
 
T101R - Specification Sheet
Other Links
 
 
T101R - Other
Features
Voltage Rating
125
Wattage
3
Poles
1
amperage rating
40
connection
Teeter Type
Dimensions and Weight
Size
5-1/2 LENGTH X 4 WIDTH X 9-3/8 HEIGHT IN, 13.97 LENGTH X 10.16 WIDTH X 23.81 HEIGHT CM
Descriptions
Features
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.
Description
40A 120V SPST NEMA 3R TIME CLOCK
Product Type
24-Hour Mechanical Time Switch, 120 Vac, 60HZ, SPST, Indoor/
extra long description
INT-MAT T101R 24-Hour Mechanical Ti
Long Description
24-Hour Mechanical Time Switch, 120 VAC, 60Hz, SPST, Indoor/Outdoor Metal Enclosure, 1 Hour Interval
Special Features
Features: Provides direct 24-Hour control of most loads, 1 to 12 ON/OFF operations each day, Minimum ON/OFF times of 1 hour, Manual override, 1 Year Warranty
Additional Information
motor power
2 HP @ 120 VAC, 5 HP @ 240 VAC
Timing Range
24
Contact Configuration
1 NO
Contact Rating
40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten)
action
SPST
Manufacturer Information
Manufacturers Part Number
T101R
Brand
Intermatic Inc.
GTIN
00078275000056
UPC
078275000056
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Electromechanical
Packaging
Weight per each
3.55
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-40 to +130 DEG F, -40 to +54 DEG C
standard
cCSAus Certified, HVACR
Application
Commercial, Industrial, Residential, Outdoor, HVACR
Enclosure
NEMA 3R Steel
Mounting
WALL MOUNT
You must have an account to view stock levels

* All prices subject to change.