T103R - 40A 120V DPST Nema 3R Time Clock

Intermatic

  • $153.13 (Each)
  • $153.13 (Each)

  • $918.78 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T103R
Manufacturer
Intermatic
Manufacturer's Part Number
T103R
Description
40A 120V DPST Nema 3R Time Clock
Time Clock, 125 V, 40 A, -40 °F Operating Temperature, +130 °F Operating Temperature, 5-1/2 X 4 X 9-3/8 In Size, 3.58 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275020061 / 00078275020061
Weight per unit
3.584 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.13 (Each)
Standard Packaging
$918.78 (Per 6)
Resources
Images
 
 
T103R - Large Image
 
T103R - Large Image
 
T103R - Large Image
Attachments
 
 
T103R - Specification Sheet
Other Links
 
 
T103R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Voltage Rating
125
Poles
2
Wattage
3
amperage rating
40
connection
Teeter Type
Dimensions and Weight
Size
5-1/2 x 4 x 9-3/8 in;13.97 x 10.16 x 23.81 cm
Descriptions
Description
40A 120V DPST NEMA 3R TIME CLOCK
Product Type
Time Clock
Long Description
Time Clock, 125 V, 40 A, -40 °F Operating Temperature, +130 °F Operating Temperature, 5-1/2 x 4 x 9-3/8 in Size, 3.58 lb
Features
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.
Short Description
40A 120V Time Clock
Special Features
Provides Direct 24-Hour Control Of Most Loads;1 to 12 On/Off Operations Each Day;Minimum On/Off Times Of 1 Hour;Manual Override;1 Year Warranty
extra long description
INT-MAT T103R 24-Hour Mechanical Ti
Additional Information
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+130 °F;+54 °C
Standards Met
CCSAUS Certified;HVACR
motor power
2 HP @ 120 VAC, 5 HP @ 240 VAC
Contact Configuration
2 NO
Timing Range
24
Contact Rating
40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten)
action
DPST
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
T103R
GTIN
00078275020061
UPC
078275020061
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Electromechanical
Packaging
Weight
3.58 lb
Weight per each
3.584
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Outdoor;HVACR
Operating Temperature
-40 to +130 DEG F, -40 to +54 DEG C
Frequency Rating
60
standard
cCSAus Certified, HVACR
Enclosure
NEMA 3R Steel
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat