T10404R - Pool CNTRL CTR

Intermatic

  • $317.80 (Each)
  • $317.80 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T10404R
Manufacturer
Intermatic
Manufacturer's Part Number
T10404R
Description
Pool CNTRL CTR
Control Panel With Two T104M Mechanisms
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Central Cntrl Dev & Sys Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121103 - Panelboards
UPC/GTIN
078275117105 / 00078275117105
Weight per unit
11.401 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$317.80 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
T10404R - Large Image
Attachments
 
 
T10404R - Specification Sheet
Other Links
 
 
T10404R - Other
360 Images
 
 
T10404R - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Voltage Rating
240/240
Dimensions and Weight
Size
12 HEIGHT X 12 LENGTH X 4-1/4 DEPTH IN, 304 HEIGHT X 304 LENGTH X 107 DEPTH MM
Descriptions
Description
POOL CNTRL CTR
Extra Long Description
INT-MAT T10404R Control Panel with
Features
Can be used as a power center only, or add mechanisms or wiring devices for complete control systems.
Long Description
Control Panel with Two T104M Mechanisms
Product Type
Control Panel With Two T104M Mechanisms
Special Features
Features: GFCI and switch mounting capabilities, Accepts any combination of PF1000M, P1403ME, P1353ME, P4043ME, P4243ME, T100M, RC2000M Series mechanisms
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
T10404R
GTIN
00078275117105
UPC
078275117105
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Power Center
Packaging
Weight per each
11.401
Carton
1
Uses, Certifications, and Standards
Application
Pool and Spa Equipment Control
Enclosure
TYPE 3R
Environmental Conditions
OUTDOOR
Frequency Rating
60
Mounting
WALL MOUNT
Operating Temperature
-40 to +130 DEG F, -40 to +54 DEG C
Standard
cCSAus Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat