T1905P - T/S Plastic R/T Case

Intermatic

  • $242.04 (Each)
  • $242.04 (Each)

  • $1,452.24 (Per 6)
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
T1905P
Manufacturer
Intermatic
Manufacturer's Part Number
T1905P
Description
T/S Plastic R/T Case
24-Hour Mechanical Time Switch, 125 Vac, 60HZ, SPDT, Indoor/Outdoor Plastic Enclosure, 15 Minute Interval
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
1PH Manual Starters
UNSPSC
N/A
UPC/GTIN
078275040786 / 00078275040786
Weight per unit
2.542 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$242.04 (Each)
Standard Packaging
$1,452.24 (Per 6)
Resources
Images
 
 
T1905P - Large Image
 
T1905P - Large Image
Attachments
 
 
T1905P - Specification Sheet
Other Links
 
 
T1905P - Other
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
125
amperage rating
20
Wattage
3
Descriptions
Product Type
24-Hour Mechanical Time Switch, 125 Vac, 60HZ, SPDT, Indoor/
extra long description
INT-MAT T1905P 24-Hour Mechanical T
Description
T/S PLASTIC R/T CASE
Features
This series of mechanical time switches offers more flexible scheduling capabilities by offering 15-minute intervals. These units also come with trippers that slide in or out easily for fast and accurate settings. All units can control up to 20 A of electrical load and have a single pole, double throw switch.
Long Description
24-Hour Mechanical Time Switch, 125 VAC, 60Hz, SPDT, Indoor/Outdoor Plastic Enclosure, 15 Minute Interval
Special Features
Features: Trippers slide Up/Down in dial slots for fast, accurate setting, Provides up to 96 operations (48 ON/48 OFF) every 24 hours, one year Limited warranty
Additional Information
Contact Configuration
1 NO/1 NC
motor power
1/2 HP @ 125 VAC, 1 HP @ 250 VAC
Timing Range
15 MIN - 24 HR
Contact Rating
20 AMP @ 125/208 - 277/480 VAC
action
SPDT
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
T1905P
GTIN
00078275040786
UPC
078275040786
Taxonomies, Classifications, and Categories
Category Description
1PH MANUAL STARTERS
Type
Electromechanical
Packaging
Weight per each
2.542
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-40 to +130 DEG F, -40 to +54 DEG C
Frequency Rating
60
standard
cCSAus Certified
Mounting
WALL MOUNT
Application
Indoor/Outdoor
Enclosure
NEMA 1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T1905P.
Jump To:

Similar Items

Similar items are close alternatives to T1905P, though they may not be 100% alike.

120/208-277V SPDT 20A 24 Hour Duty Cycle
  • Our Part #: 8009A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8009A
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($310.86) ·
8009A - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$310.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat