T40003RT3 - 100A Load Center W/300W TRNS & T103M Mech 8 Space

Intermatic

  • $524.99 (Each)
  • $524.99 (Each)

In-Stock: 3 available at other locations ( find a store with stock)
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
T40003RT3
Manufacturer
Intermatic
Manufacturer's Part Number
T40003RT3
Description
100A Load Center W/300W TRNS & T103M Mech 8 Space
100 A Load Center With 300 W Transformer and T103M Mechanism, 8-Breaker Spaces
Slang Terms

Suggest a New Term
Categories
Power Transformers & Condition - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Mini Power Centers
UNSPSC
39121101 - Load centers
UPC/GTIN
078275061675 / 00078275061675
Weight per unit
31.101 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$524.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
T40003RT3 - Large Image
Attachments
 
 
T40003RT3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
168
Material
Steel
Phase
Single
Voltage Rating
120
Wattage
300
Dimensions and Weight
Size
20-3/4 HEIGHT X 12-3/4 WIDTH X 4-1/2 DEPTH IN, 508 HEIGHT X 304 WIDTH X 101 DEPTH MM
Descriptions
Description
100A LOAD CENTER W/300W TRNS & T103M MECH 8 SPACE
Extra Long Description
INT-MAT T40003RT3 100 A Load Center
Features
These mechanical control systems include built-in transformers for ease of installation.
Long Description
100 A Load Center with 300 W Transformer and T103M Mechanism, 8-Breaker Spaces
Product Type
100 A Load Center With 300 W Transformer and T103M Mechanism
Special Features
Features: Easy to wire
Additional Information
Output Voltage
14
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
T40003RT3
GTIN
00078275061675
UPC
078275061675
Taxonomies, Classifications, and Categories
Category Description
Mini Power Centers
Type
Power Center
Packaging
Weight per each
31.101
Carton
1
Uses, Certifications, and Standards
Application
Pool and Spa Equipment Control
Enclosure
Type 3R Indoor/Outdoor
Frequency Rating
60
Mounting
WALL MOUNT
Operating Temperature
-40 to +130 DEG F, -40 to +54 DEG C
Standard
cCSAus Certified, UL-379, TILB44A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tampa
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat