WP1010C - 1G In-Use 3-1/8" Deep Vertical Cover

Intermatic

  • $13.39 (Each)
  • $13.39 (Each)

  • $80.34 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP1010C
Manufacturer
Intermatic
Manufacturer's Part Number
WP1010C
Description
1G In-Use 3-1/8" Deep Vertical Cover
Weatherproof Outlet Cover, 1 Gang, 5-1/2 In (L) X 3-4/5 In (W) X 2-1/4 In (H), Horizontal Mount/Vertical Mount, Rectangular, Uv Stabilized Plastic, Clear
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
078275022522 / 00078275022522
Weight per unit
0.475 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.39 (Each)
Standard Packaging
$80.34 (Per 6)
Resources
Images
 
 
WP1010C - Small Image
 
WP1010C - Large Image
 
WP1010C - Large Image
Attachments
 
 
WP1010C - Specification Sheet
Brochures
 
 
WP1010C - Brochure
Other Links
 
 
WP1010C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
UV Stabilized Plastic
insulation
Neoprene Gasket
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Depth
3-1/8
Descriptions
Product Type
Weatherproof Outlet Cover
Description
1G IN-USE 3-1/8" DEEP VERTICAL COVER
Long Description
Weatherproof Outlet Cover, 1 Gang, 5-1/2 in (L) x 3-4/5 in (W) x 2-1/4 in (H), Horizontal Mount/Vertical Mount, Rectangular, UV Stabilized Plastic, Clear
Features
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Short Description
Weatherproof Outlet Cover, 1 Gang, 3-1/8", UV Stabilized Plastic, Clear
Special Features
Easy to install
extra long description
INT-MAT WP1010C Plastic In-Use Weat
Construction
Heavy-Duty Polycarbonate
Additional Information
Mounting Type
Horizontal Mount/Vertical Mount
dimensions
5-1/2 in (L) x 3-4/5 in (W) x 2-1/4 in (H);139.7 mm (L) x 96.8 mm (W) x 57 mm (H)
for use with
Damp and Wet Locations
package quantity
1 ct
Standards Met
2014 NEC Article 314.15;UL Listed
Knockouts
true
Cable Size
(2) 14 Gauge, (1) 12 Gauge
number of outlet
1
Warranty
1
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
WP1010C
GTIN
00078275022522
UPC
078275022522
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Receptacle Cover
Packaging
Weight per each
0.475
Carton
1
Package
6
Uses, Certifications, and Standards
nema rating
Nema 3R
Application
Industrial;Commercial;Manufacturing;Residential;Agricultural;Signage;Athletic Fields
Mounting
VERTICAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat