WP1010HMXD - SG Horiz Die Cast In

Intermatic

  • $46.49 (Each)
  • $46.49 (Each)

  • $464.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WP1010HMXD
Manufacturer
Intermatic
Manufacturer's Part Number
WP1010HMXD
Description
SG Horiz Die Cast In
Extra-Duty Die-Cast In-Use Weatherproof Cover, Single-Gang, HRZ, 3.125" Gray
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
078275130128 / 00078275130128
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.49 (Each)
Standard Packaging
$464.90 (Per 10)
Resources
Images
 
 
WP1010HMXD - Large Image
 
WP1010HMXD - Large Image
Attachments
 
 
WP1010HMXD - Specification Sheet
Brochures
 
 
WP1010HMXD - Brochure
Other Links
 
 
WP1010HMXD - Other
 
WP1010HMXD - Other
Features
Material
Die-Cast Aluminum
insulation
Neoprene Gasket
Shape
Rectangular
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
3.125
Width
5.75
Descriptions
Description
SG HORIZ DIE CAST IN
Product Type
Extra-Duty Die-Cast In-Use Weatherproof Cover, Single-Gang,
extra long description
INT-MAT WP1010HMXD Extra-Duty Die-C
Features
Die-Cast In-Use Aluminum Weatherproof Covers are extra-duty rated and easy to install. Heavy-duty die-cast aluminum construction ensures long-lasting durability. Covers come with a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Long Description
Extra-Duty Die-Cast In-Use Weatherproof Cover, Single-Gang, Hrz, 3.125" Gray
Special Features
Features: Heavy-Duty Die-Cast Aluminum Construction Ensures Long-Lasting Durability, Reinforced Hinge Pin - Designed to Exceed 40lb Hinge Hang/Stress Test, Impact Rated 12 Lb Impact Test to Ensure Cover Remains In-Tact, Lockable Hasp All Models Accept Up To 0.25" Dia Shank, Meets Requirements For Cold Impact Testing -60øF (-51øC)
Construction
Heavy-Duty Die-Cast Aluminum
Additional Information
Cable Size
(2) 14 Gauge, (2) 12 Gauge
number of outlet
1
Warranty
1
Knockouts
true
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
WP1010HMXD
GTIN
00078275130128
UPC
078275130128
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Weatherproof Receptacle Cover
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
2014 NEC Article 406.9(B)(1), NEMA 3R, UL Listed, CSA, CEC Rule 26-702
Mounting
HORIZONTAL
Application
Residential, Industrial, Sports Fields, Commercial, Agricultural, Signage
You must have an account to view stock levels
There were no add-on items found for WP1010HMXD.

* All prices subject to change.