WP1030MXD - 2G RCP Cover

Intermatic

  • $42.43 (Each)
  • $42.43 (Each)

  • $424.30 (Per 10)

In-Stock: 28 available at other locations ( find a store with stock)
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
WP1030MXD
Manufacturer
Intermatic
Manufacturer's Part Number
WP1030MXD
Description
2G RCP Cover
Weatherproof Outlet Cover, 2 Gang, 6-3/8 In (L) X 5-5/8 In (W) X 3-1/8 In (H), Horizontal Mount/Vertical Mount, Rectangular, Die-Cast Aluminum, Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
078275130142 / 00078275130142
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.43 (Each)
Standard Packaging
$424.30 (Per 10)
Stock Availability
Avondale
0 (Find nearest stock)
Phoenix
0
All Stores
28
Resources
Images
 
 
WP1030MXD - Large Image
Attachments
 
 
WP1030MXD - Specification Sheet
Other Links
 
 
WP1030MXD - Other
 
WP1030MXD - Other
Brochures
 
 
WP1030MXD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
True
Material
Die-Cast Aluminum
Number Of Gangs
2
Shape
Rectangular
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
3.125
Width
5.75
Descriptions
Construction
Heavy-Duty Die-Cast Aluminum
Description
2G RCP COVER
Extra Long Description
INT-MAT WP1030MXD Extra-Duty Die-Ca
Features
Die-Cast In-Use Aluminum Weatherproof Covers are extra-duty rated and easy to install. Heavy-duty die-cast aluminum construction ensures long-lasting durability. Covers come with a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Long Description
Weatherproof Outlet Cover, 2 Gang, 6-3/8 in (L) x 5-5/8 in (W) x 3-1/8 in (H), Horizontal Mount/Vertical Mount, Rectangular, Die-Cast Aluminum, Gray
Product Type
Weatherproof Outlet Cover
Short Description
Weatherproof Outlet Cover, 2 Gangs, Die-Cast Aluminum, Gray
Special Features
Easy to install
Additional Information
Cable Size
(2) 14 Gauge, (2) 12 Gauge
Dimensions
6-3/8 in (L) x 5-5/8 in (W) x 3-1/8 in (H);161.9 mm (L) x 142.9 mm (W) x 79 mm (H)
For Use With
Damp and Wet Locations
Knockouts
true
Mounting Type
Horizontal Mount/Vertical Mount
Number Of Outlet
2
Package Quantity
1 CT;10 PK
Standards Met
2014 NEC Article 314.15;UL Listed;CSA Certified;CEC Rule 26-702
Warranty
1
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
WP1030MXD
GTIN
00078275130142
UPC
078275130142
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Receptacle Cover
Packaging
Weight per each
1.35
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial;Commercial;Manufacturing;Residential;Agricultural;Signage;Athletic Fields
Mounting
VERTICAL
Nema Rating
Nema 3R
Standard
2014 NEC Article 406.9(B)(1), NEMA 3R, UL Listed, CSA, CEC Rule 26-702
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
6 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of WP1030MXD.
Jump To:

Similar Items

Similar items are close alternatives to WP1030MXD, though they may not be 100% alike.

Cross Referenced

These items are similar to WP1030MXD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WP1030MXD Intermatic 00078275130142
WIUM-2UD Orbit Industries 00835243008731
MX7280S Raco 00092326101370

* All prices subject to change.

Begin Live Chat