WP1150C - 1G Vert/Hor WP CVR

Intermatic

  • $18.39 (Each)
  • $18.39 (Each)

  • $110.34 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP1150C
Manufacturer
Intermatic
Manufacturer's Part Number
WP1150C
Description
1G Vert/Hor WP CVR
Weatherproof Outlet Cover, 1 Gang, 5-3/8 In (L) X 3-1/2 In (W) X 4-3/4 In (H), Horizontal Mount/Vertical Mount, Rectangular, Uv Stabilized Plastic, Clear
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
078275072831 / 00078275072831
Weight per unit
0.684 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.39 (Each)
Standard Packaging
$110.34 (Per 6)
Resources
Images
 
 
WP1150C - Large Image
 
WP1150C - Large Image
 
WP1150C - Large Image
Specifications Sheets
 
 
WP1150C - Specification Sheet
Attachments
 
 
WP1150C - Specification Sheet
Other Links
 
 
WP1150C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
UV Stabilized Plastic
insulation
Neoprene Gasket
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Depth
4-3/4
Descriptions
Description
1G VERT/HOR WP CVR
Product Type
Weatherproof Outlet Cover
Long Description
Weatherproof Outlet Cover, 1 Gang, 5-3/8 in (L) x 3-1/2 in (W) x 4-3/4 in (H), Horizontal Mount/Vertical Mount, Rectangular, UV Stabilized Plastic, Clear
Features
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Short Description
Weatherproof Outlet Cover, 1 Gang, UV Stabilized Plastic, Clear, 16 Configurations
Special Features
Easy to install
extra long description
INT-MAT WP1150C Plastic In-Use Weat
Construction
Heavy-Duty Polycarbonate
Additional Information
dimensions
5-3/8 in (L) x 3-1/2 in (W) x 4-3/4 in (H);136.5 mm (L) x 88.9 mm (W) x 121 mm (H)
Mounting Type
Horizontal Mount/Vertical Mount
for use with
Damp and Wet Locations
package quantity
1 CT;6 Pk
Standards Met
2014 NEC Article 314.15;UL Listed;CSA Certified
Cable Size
(2) 14 Gauge, (1) 10 Gauge
number of outlet
1
Warranty
1
Knockouts
true
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
WP1150C
GTIN
00078275072831
UPC
078275072831
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Receptacle Cover
Packaging
Weight per each
0.684
Carton
1
Package
6
Uses, Certifications, and Standards
nema rating
Nema 3R
Application
Industrial;Commercial;Manufacturing;Residential;Agricultural;Signage;Athletic Fields
standard
2008 NEC Article 406.8, UL Certified for Type 3R, UL/CSA Cold Impact Testing
Mounting
Horizontal;Vertical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat