WP1150C - 1G Vert/Hor WP CVR

Intermatic

  • $21.50 (Each)
  • $21.50 (Each)

  • $129.00 (Per 6)

In-Stock: 48 available at other locations ( find a store with stock)
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
WP1150C
Manufacturer
Intermatic
Manufacturer's Part Number
WP1150C
Description
1G Vert/Hor WP CVR
Weatherproof Outlet Cover, 1 Gang, 5-3/8 In (L) X 3-1/2 In (W) X 4-3/4 In (H), Horizontal Mount/Vertical Mount, Rectangular, Uv Stabilized Plastic, Clear
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
078275072831 / 00078275072831
Weight per unit
0.684 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.50 (Each)
Standard Packaging
$129.00 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
48
Resources
Images
 
 
WP1150C - Large Image
 
WP1150C - Large Image
Specifications Sheets
 
 
WP1150C - Specification Sheet
Attachments
 
 
WP1150C - Specification Sheet
Other Links
 
 
WP1150C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
True
Material
UV Stabilized Plastic
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Depth
4-3/4
Descriptions
Construction
Heavy-Duty Polycarbonate
Description
1G VERT/HOR WP CVR
Extra Long Description
INT-MAT WP1150C Plastic In-Use Weat
Features
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Long Description
Weatherproof Outlet Cover, 1 Gang, 5-3/8 in (L) x 3-1/2 in (W) x 4-3/4 in (H), Horizontal Mount/Vertical Mount, Rectangular, UV Stabilized Plastic, Clear
Product Type
Weatherproof Outlet Cover
Short Description
Weatherproof Outlet Cover, 1 Gang, UV Stabilized Plastic, Clear, 16 Configurations
Special Features
Easy to install
Additional Information
Cable Size
(2) 14 Gauge, (1) 10 Gauge
Dimensions
5-3/8 in (L) x 3-1/2 in (W) x 4-3/4 in (H);136.5 mm (L) x 88.9 mm (W) x 121 mm (H)
For Use With
Damp and Wet Locations
Knockouts
true
Mounting Type
Horizontal Mount/Vertical Mount
Number Of Outlet
1
Package Quantity
1 CT;6 Pk
Standards Met
2014 NEC Article 314.15;UL Listed;CSA Certified
Warranty
1
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
WP1150C
GTIN
00078275072831
UPC
078275072831
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Receptacle Cover
Packaging
Weight per each
0.684
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Industrial;Commercial;Manufacturing;Residential;Agricultural;Signage;Athletic Fields
Mounting
Horizontal;Vertical
Nema Rating
Nema 3R
Standard
2008 NEC Article 406.8, UL Certified for Type 3R, UL/CSA Cold Impact Testing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 48

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
12 View Store

A-L

Location Stock Available
Lafayette
36 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of WP1150C.
Jump To:

Similar Items

Similar items are close alternatives to WP1150C, though they may not be 100% alike.

Cross Referenced

These items are similar to WP1150C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WP1150C Intermatic 00078275072831
WP1250C Intermatic 00078275072718
WCDIU1 O-Z Gedney 00687855030590
WCIU1 O-Z Gedney 00687855030583
WIUC10-DGL Legrand Pass & Seymour 00785007037074
WIUC10-WL Legrand Pass & Seymour 00785007037029
MM710C Raco 00092326104272
WTSG15A-C Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat