WP213 - Double Gang Round Insert

Intermatic

  • $12.60 (Each)
  • $12.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP213
Manufacturer
Intermatic
Manufacturer's Part Number
WP213
Description
Double Gang Round Insert
Double-Gang Round Insert, 2 1/8”, 2 5/8”
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
078275062634 / 00078275062634
Weight per unit
0.101 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.60 (Each)
Resources
Images
 
 
WP213 - Large Image
 
WP213 - Small Image
Attachments
 
 
WP213 - Specification Sheet
Other Links
 
 
WP213 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Neoprene Gasket
Material
Polycarbonate
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Double-Gang Round Insert, 2 1/8”, 2 5/8”
Description
DOUBLE GANG ROUND INSERT
extra long description
INT-MAT WP213 Double-Gang Round Ins
Features
These inserts fit double-gang models of all plastic, extra-duty plastic and extra-duty die-cast models. Each insert package can be purchased separately. All weatherproof covers come with inserts, mounting screws, gasket, base and cover assembly.
Long Description
Double-Gang Round Insert, 2 1/8”, 2 5/8”
Special Features
Features: Flexi-Guard Inserts Fit Double-Gang Models of Clear, Gray/White Plastic, Extra-Duty Die-Cast Designs
Additional Information
Knockouts
Yes
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
WP213
GTIN
00078275062634
UPC
078275062634
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Insert
Packaging
Weight per each
0.101
Carton
1
Uses, Certifications, and Standards
standard
2011 NEC Article 406.9 (B1), 2011 NEC Article 210-60 (B), UL/CSA Cold Impact Testing
Application
Residential, Industrial, Sports Fields, Commercial, Agricultural, Signage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat