WP3110MXD - 1G RCP Cover

Intermatic

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3110MXD
Manufacturer
Intermatic
Manufacturer's Part Number
WP3110MXD
Description
1G RCP Cover
Extra-Duty Die-Cast In-Use Weatherproof Cover, Single-Gang, VRT, 2.75" Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
078275130098 / 00078275130098
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WP3110MXD - Large Image
 
WP3110MXD - Large Image
Attachments
 
 
WP3110MXD - Specification Sheet
Brochures
 
 
WP3110MXD - Brochure
Other Links
 
 
WP3110MXD - Other
 
WP3110MXD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
insulation
Neoprene Gasket
Shape
Rectangular
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2.75
Width
3.87
Descriptions
Product Type
Extra-Duty Die-Cast In-Use Weatherproof Cover, Single-Gang,
Features
Die-Cast In-Use Aluminum Weatherproof Covers are extra-duty rated and easy to install. Heavy-duty die-cast aluminum construction ensures long-lasting durability. Covers come with a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
extra long description
INT-MAT WP3110MXD Extra-Duty Die-Ca
Description
1G RCP COVER
Long Description
Extra-Duty Die-Cast In-Use Weatherproof Cover, Single-Gang, Vrt, 2.75" Gray
Special Features
Features: Heavy-Duty Die-Cast Aluminum Construction Ensures Long-Lasting Durability, Reinforced Hinge Pin - Designed to Exceed 40lb Hinge Hang/Stress Test, Impact Rated 12 Lb Impact Test to Ensure Cover Remains In-Tact, Lockable Hasp All Models Accept Up To 0.25" Dia Shank, Meets Requirements For Cold Impact Testing -60øF (-51øC)
Construction
Heavy-Duty Die-Cast Aluminum
Additional Information
Cable Size
(2) 14 Gauge, (2) 12 Gauge
number of outlet
1
Warranty
1
Knockouts
true
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
WP3110MXD
GTIN
00078275130098
UPC
078275130098
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Weatherproof Receptacle Cover
Packaging
Weight per each
0.9
Carton
1
Package
10
Uses, Certifications, and Standards
standard
2014 NEC Article 406.9(B)(1), NEMA 3R, UL Listed, CSA, CEC Rule 26-702
Application
Residential, Industrial, Sports Fields, Commercial, Agricultural, Signage
Mounting
VERTICAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat