012002 - 1/2""""X1500' Ul Kwikon Ent Reel

Kwikon Ent

  • $1.04 (Each)
  • $1.04 (Each)

  • $104.28 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
012002
Manufacturer
Kwikon Ent
Manufacturer's Part Number
012002
Description
1/2""""X1500' Ul Kwikon Ent Reel
1/2"X1500' Ul Kwikon Ent Reel
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
Ent Conduit, Fittings, & Accy
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
622454120020 / 00622454120020
Weight per unit
0.1129 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.04 (Each)
Carton
$1.04 (Each)
Resources
Images
 
 
012002 - Small Image
 
012002 - Large Image
Attachments
 
 
012002 - Specification Sheet
Brochures
 
 
012002 - Brochure
Other Links
 
 
012002 - Other
 
012002 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1/2"X1500' Ul Kwikon Ent Reel
Description
1/2""""X1500' UL KWIKON ENT REEL
Long Description
1/2"x1500' UL KWIKON ENT REEL
extra long description
MULTIFIT 012002 1/2"x1500' UL KWIKO
Features
PRODUCT LINE: Noncorroding and nonconducting, Kwikon Electrical Nonmetallic Tubing (ENT) is engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete or concealed in walls or ceilings. Kwikon® ENT's corrugated construction allows it to be bent easily by hand requiring no special bending equipment. And our six locking tab Kwikon® couplings and connectors create a total integrated system that saves you time and money on the job. Lightweight and flexible, Kwiko
Manufacturer Information
Manufacturers Part Number
012002
Brand
KWIKON ENT
GTIN
00622454120020
UPC
622454120020
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.1129
Carton
1
Uses, Certifications, and Standards
standard
City of LA Regional Approval;UL 1653
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat