012032 - 1-1/2"X300' Ent Coil

Kwikon Ent

  • $825.06 (Per 300)
  • $2.75 (Each)

  • $275.02 (Per 100)

  • $825.06 (Per 300)

Availability: Currently Out Of Stock
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
012032
Manufacturer
Kwikon Ent
Manufacturer's Part Number
012032
Description
1-1/2"X300' Ent Coil
1 1/2"X300' PVC Csa/Ul Grey Cor-Line Ent/Kwikon Ent Coil
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
622454120327 / 00622454120327
Weight per unit
0.209 (lbs/each)
Price & Packaging
Minimum Order Quantity
300
Unit
$2.75 (Each)
Carton
$825.06 (Per 300)
Resources
Images
 
 
012032 - Large Image
Attachments
 
 
012032 - Specification Sheet
Brochures
 
 
012032 - Brochure
Other Links
 
 
012032 - Other
 
012032 - Other
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
Gray
Descriptions
Product Type
1 1/2"X300' PVC Csa/Ul Grey Cor-Line Ent/Kwikon Ent Coil
Description
1-1/2"X300' ENT COIL
Long Description
1 1/2"x300' PVC CSA/UL GREY COR-LINE ENT/KWIKON ENT COIL
Features
PRODUCT LINE: Noncorroding and nonconducting, Kwikon® Electrical Nonmetallic Tubing (ENT) is engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete or concealed in walls or ceilings. Kwikon® ENT's corrugated construction allows it to be bent easily by hand requiring no special bending equipment. And our six locking tab Kwikon® couplings and connectors create a total integrated system that saves you time and money on the job. Lightweight and flexible, Kwik
extra long description
MULTIFIT 012032 1 1/2"x300' PVC CSA
Manufacturer Information
Brand
KWIKON
Manufacturers Part Number
012032
GTIN
00622454120327
UPC
622454120327
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1 1/2
Availability
minimum qty
300
Packaging
Weight per each
0.209
Carton
300
Uses, Certifications, and Standards
standard
CSA C22.2 No. 227.1;UL 1653
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat