077042 - FA15 3/4" PVC Female Adptscepter

Scepter

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
077042
Manufacturer
Scepter
Manufacturer's Part Number
077042
Description
FA15 3/4" PVC Female Adptscepter
FA15 3/4" PVC Female Adpt Scepter
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454770423 / 00622454770423
Weight per unit
0.049 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
077042 - Small Image
 
077042 - Large Image
Attachments
 
 
077042 - Specification Sheet
Brochures
 
 
077042 - Brochure
Other Links
 
 
077042 - Other
 
077042 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
3/4"
Descriptions
Description
FA15 3/4" PVC FEMALE ADPTSCEPTER
Product Type
3/4" PVC Female Adpt Scepter
extra long description
IPX 077042 3/4" PVC FEMALE ADPT SCE
Features
PRODUCT LINE: Scepter offers a comprehensive offering of PVC conduit fittings including adapters, couplings, elbows, access fittings, boxes, cover plates and expansion fittings - everything you need to complete a PVC conduit and fittings system. Easy installations, the ability to perform in demanding environments and labor savings are the reasons PVC conduit fittings are chosen by contractors. Scepter PVC conduit fittings offer both high impact and tensile strength, are nonconductive and are resistant to
Long Description
FA15 3/4" PVC FEMALE ADPT SCEPTER
Manufacturer Information
Brand
Scepter
Manufacturers Part Number
077042
GTIN
00622454770423
UPC
622454770423
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FEMALE ADPT
Packaging
Weight per each
0.049
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat