077611 - BRC15/10 PVC Sing. Gang Cov. Plate Blank W/ GSKT S

Scepter

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
077611
Manufacturer
Scepter
Manufacturer's Part Number
077611
Description
BRC15/10 PVC Sing. Gang Cov. Plate Blank W/ GSKT S
BRC15/10 PVC Sing. Gang Cov. Plate Blank W/ GSKT Grey Scepter
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121704 - Wallplates
UPC/GTIN
622454776111 / 00622454776111
Weight per unit
0.121 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
077611 - Small Image
 
077611 - Large Image
Attachments
 
 
077611 - Specification Sheet
Brochures
 
 
077611 - Brochure
Tech Bulletins
 
 
077611 - Tech Bulletin
Other Links
 
 
077611 - Other
 
077611 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
BRC15/10 PVC SING. GANG COV. PLATE BLANK W/ GSKT S
Product Type
PVC Sing. Gang Cov. Plate Blank W/ GSKT Grey Scepter
extra long description
IPX 077611 PVC SING. GANG COV. PLAT
Features
PRODUCT LINE: Scepter offers a comprehensive offering of PVC conduit fittings including adapters, couplings, elbows, access fittings, boxes, cover plates and expansion fittings - everything you need to complete a PVC conduit and fittings system. Easy installations, the ability to perform in demanding environments and labor savings are the reasons PVC conduit fittings are chosen by contractors. Scepter PVC conduit fittings offer both high impact and tensile strength, are nonconductive and are resistant to
Long Description
BRC15/10 PVC SING. GANG COV. PLATE BLANK W/ GSKT GREY SCEPTER
Manufacturer Information
Brand
Scepter
Manufacturers Part Number
077611
GTIN
00622454776111
UPC
622454776111
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SING. GANG COV. PLATE BLANK
Packaging
Weight per each
0.121
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA C22.2 No. 18;UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat