077611 - BRC15/10 PVC Sing. Gang Cov. Plate Blank W/ GSKT S

Scepter

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
077611
Manufacturer
Scepter
Manufacturer's Part Number
077611
Description
BRC15/10 PVC Sing. Gang Cov. Plate Blank W/ GSKT S
BRC15/10 PVC Sing. Gang Cov. Plate Blank W/ GSKT Grey Scepter
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Non-Metallic
Classification
N/A
UNSPSC
39121704 - Wallplates
UPC/GTIN
622454776111 / 00622454776111
Weight per unit
0.121 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
077611 - Small Image
 
077611 - Large Image
Attachments
 
 
077611 - Specification Sheet
Brochures
 
 
077611 - Brochure
Tech Bulletins
 
 
077611 - Tech Bulletin
Other Links
 
 
077611 - Other
 
077611 - Other
Features
Material
PVC
gang
1
Material, Color, and Finish
Color
Gray
Descriptions
Description
BRC15/10 PVC SING. GANG COV. PLATE BLANK W/ GSKT S
Product Type
PVC Sing. Gang Cov. Plate Blank W/ GSKT Grey Scepter
extra long description
IPX 077611 PVC SING. GANG COV. PLAT
Features
PRODUCT LINE: Scepter offers a comprehensive offering of PVC conduit fittings including adapters, couplings, elbows, access fittings, boxes, cover plates and expansion fittings - everything you need to complete a PVC conduit and fittings system. Easy installations, the ability to perform in demanding environments and labor savings are the reasons PVC conduit fittings are chosen by contractors. Scepter PVC conduit fittings offer both high impact and tensile strength, are nonconductive and are resistant to
Long Description
BRC15/10 PVC SING. GANG COV. PLATE BLANK W/ GSKT GREY SCEPTER
Manufacturer Information
Brand
Scepter
Manufacturers Part Number
077611
GTIN
00622454776111
UPC
622454776111
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SING. GANG COV. PLATE BLANK
Packaging
Weight per each
0.121
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA C22.2 No. 18;UL 514C
You must have an account to view stock levels
These alternate items can be purchased instead of 077611.
Jump To:

Similar Items

Similar items are close alternatives to 077611, though they may not be 100% alike.

Blank Cover, 4.750 In Length, 3.000 In Width, 4.375 In Height, Gray, 0.0880 LB/E...
  • Our Part #: 5133362
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133362
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 50 ($644.26)
5133362 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.89

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 077611 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
61580000 JM Eagle 00098179204268
BRC1510 Multi Fittings Corp 00622454776111
E980CN Thomas & Betts 00980060066614

* All prices subject to change.