189670 - 1 1/4"""" PVC Coupling Push Fit Grey Kwikon

Kwikon

  • $13.33 (Each)
  • $13.33 (Each)

  • $1,332.54 (Per 100)
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
189670
Manufacturer
Kwikon
Manufacturer's Part Number
189670
Description
1 1/4"""" PVC Coupling Push Fit Grey Kwikon
KC25 1 1/4" PVC Coupling Push Fit Grey Kwikon
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Fittings & Accessories
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
622454243507 / 00622454243507
Weight per unit
0.077 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.33 (Each)
Carton
$13.33 (Each)
Resources
Images
 
 
189670 - Small Image
 
189670 - Large Image
Other Links
 
 
189670 - Other
 
189670 - Other
Brochures
 
 
189670 - Brochure
Attachments
 
 
189670 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
PUSH FIT
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
1 1/4" PVC Coupling Push Fit Grey Kwikon
Description
1 1/4"""" PVC COUPLING PUSH FIT GREY KWIKON
extra long description
MULTIFIT 189670 1 1/4" PVC COUPLING
Features
PRODUCT LINE: Noncorroding and nonconducting, Kwikon® Electrical Nonmetallic Tubing (ENT) is engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete or concealed in walls or ceilings. Kwikon ENT's corrugated construction allows it to be bent easily by hand requiring no special bending equipment. And our six locking tab Kwikon couplings and connectors create a total integrated system that saves you time and money on the job. Lightweight and flexible, Kwikon
Long Description
KC25 1 1/4" PVC COUPLING PUSH FIT GREY KWIKON
Additional Information
Connector Type
PUSH FIT
Manufacturer Information
Brand
Ipex Usa LLC-233406
Manufacturers Part Number
189670
GTIN
00622454243507
UPC
622454243507
Taxonomies, Classifications, and Categories
Type
COUPLING
Trade Size
Trade Size
1 1/4
Packaging
Weight per each
0.077
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2 No. 227.1;UL 1653
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat